Flat Shipping

Flat Shipping at €24.99 + VAT

VIEGA PROPRESS 25116 Adapter P x Mnpt 1-1/4 Inch 1-1/4 Inch | AC6WPZ 36N772

VIEGA MEGAPRESS 25116 Adapter P x Mnpt 1-1/4 Inch 1-1/4 Inch

Item: AC6WPZ Model: 25116Cross Ref: 36N772
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Adapter
Body MaterialSteel
Connection TypePress x MNPT
Max. Operating Pressure125 psi
Pipe Size1 1/4"
Temp. Range-40°F to +180°F
Tube Size1 1/4"

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)5.59
Ship length (cm)9.4
Ship width (cm)5.59
HS code7307995045
Country of OriginDE

Product Details:

    • Sub-Brand: VIEGA MEGAPRESSG

Product Variants

ProductModelPipe SizeConnection TypeTube SizeBody MaterialMax. Operating PressureTemp. RangeMaterialPrice
VIEGA PROPRESS 25101 Adapter P x Mnpt 1/2 x 1/2 Inch | AC6WPW 36N769 251011/2"Press x MNPT1/2"Carbon Steel125 psi-40°F to +180°F-€21.47
VIEGA PROPRESS 25106 Adapter P x Mnpt 3/4 x 3/4 Inch | AC6WPX 36N770 251063/4"Press x MNPT3/4"Steel125 psi-40°F to +180°F-€23.37
VIEGA PROPRESS 25111 Adapter P x Mnpt 1 Inch 1 Inch | AC6WPY 36N771 251111"Press x MNPT1"Steel125 psi-40°F to +180°F-€31.11
VIEGA PROPRESS 25121 Adapter P x Mnpt 1-1/2 Inch 1-1/2 Inch | AC6WQA 36N773 251211 1/2"Press x MNPT1 1/2"Steel125 psi-40°F to +180°F-€39.23
VIEGA PROPRESS 25126 Adapter P x Mnpt 2 Inch 2 Inch | AC6WQB 36N774 251262"Press x MNPT2"Steel125 psi-40°F to +180°F-€61.09
VIEGA PROPRESS 25581 Adapter Carbon Steel Adapter 1 x 1/2 | AH3GLX 31XK08 255811" x 1/2"Press x FPT2" x 1/2"-125 psi-40°F to +180°FCarbon Steel€33.64
VIEGA PROPRESS 25591 Adapter Carbon Steel Adapter 1-1/4 x 1/2 | AH3GLY 31XK09 255911 1/4" x 1/2"Press x FPT1/2"-125 psi-40°F to +180°FCarbon Steel€42.83

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIEGA MEGAPRESS 25116 Adapter P x Mnpt 1-1/4 Inch 1-1/4 Inch
€40.15 /unit