Flat Shipping

Flat Shipping at €24.99 + VAT

VIEGA PROPRESS 25056 Coupling Without Stop P x P 2 x 2 Inch | AC6WPV 36N768

VIEGA MEGAPRESS 25056 Coupling Without Stop P x P 2 x 2 Inch

Item: AC6WPV Model: 25056Cross Ref: 36N768
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€81.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling No Stop
Body MaterialSteel
Connection TypePress
Max. Operating Pressure125 psi
Pipe Size2" x 2"
Temp. Range-40°F to +180°F
Tube Size2"
ApplicationAir, Fuel, Natural Gas
Finish/coatingZinc Nickel Plated
Fitting MaterialCarbon Steel
Fitting Side A Connection TypePress-Fit
Fitting Side A Pipe Size2"
Fitting Side B Connection TypePress-Fit
Fitting Side B Pipe Size2"
Maximum Operating Pressure125 psi
Maximum Operating Temperature180°F
Minimum Operating Temperature40°F
O-ring MaterialHNBR
Overall Length4 23/32"
Resistance PropertiesChemical Resistant, Heat Resistant, Oil Resistant
Specific Fitting ShapeStraight Connector
StandardsABS TYPE APPROVAL, ANSI LC4/CSA 6.32, CRN 0A14541.5 A/B, CSA ANSI LC4/CSA 6.32, CSA B149.1, IAPMO, IAPMO ANSI LC4/CSA 6.32, ICC, ICC-ES PMG-1036, IFGC, NFPA 54, NFPA 58

Shipping Info:

Ship weight (kg) 0.6548
Ship height (cm)7.11
Ship length (cm)12.19
Ship width (cm)7.87
HS code7307995045
Country of OriginDE

Product Details:

    • Sub-Brand: VIEGA MEGAPRESSG

Product Variants

ProductModelPipe SizeTube SizeConnection TypeBody MaterialMax. Operating PressureTemp. RangePrice
VIEGA PROPRESS 25031 Coupling Without Stop P x P 1/2 x 1/2 In | AC6WPP 36N763 250311/2" x 1/2"1/2"PressSteel125 psi-40°F to +180°F€18.75
VIEGA PROPRESS 25036 Coupling Without Stop P x P 3/4 x 3/4 In | AC6WPQ 36N764 250363/4" x 3/4"3/4"PressSteel125 psi-40°F to +180°F€21.49
VIEGA PROPRESS 25041 Coupling Without Stop P x P 1 x 1 Inch | AC6WPR 36N765 250411" x 1"1"PressSteel125 psi-40°F to +180°F€29.82
VIEGA PROPRESS 25046 Coupling Without Stop P x P 1-1/4 Inch | AC6WPT 36N766 250461 1/4" x 1 1/4"1 1/4"PressSteel125 psi-40°F to +180°F€37.92
VIEGA PROPRESS 25051 Coupling Without Stop P x P 1.5 x 1.5 In | AC6WPU 36N767 250511 1/2" x 1 1/2"1 1/2"PressSteel125 psi-40°F to +180°F€48.77

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIEGA MEGAPRESS 25056 Coupling Without Stop P x P 2 x 2 Inch
€81.59 /unit