Flat Shipping

Flat Shipping at €24.99 + VAT

VIEGA PROPRESS 25036 Coupling Without Stop P x P 3/4 x 3/4 In | AC6WPQ 36N764

VIEGA MEGAPRESS 25036 Coupling Without Stop P x P 3/4 x 3/4 In

Item: AC6WPQ Model: 25036Cross Ref: 36N764
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling No Stop
Body MaterialSteel
Connection TypePress
Max. Operating Pressure125 psi
Pipe Size3/4" x 3/4"
Temp. Range-40°F to +180°F
Tube Size3/4"
ApplicationAir, Fuel, Natural Gas
Finish/coatingZinc Nickel Plated
Fitting MaterialCarbon Steel
Fitting Side A Connection TypePress-Fit
Fitting Side A Pipe Size3/4"
Fitting Side B Connection TypePress-Fit
Fitting Side B Pipe Size3/4"
Maximum Operating Pressure125 psi
Maximum Operating Temperature180°F
Minimum Operating Temperature40°F
O-ring MaterialHNBR
Overall Length2 15/16"
Resistance PropertiesChemical Resistant, Heat Resistant, Oil Resistant
Specific Fitting ShapeStraight Connector
StandardsABS TYPE APPROVAL, ANSI LC4/CSA 6.32, CRN 0A14541.5 A/B, CSA ANSI LC4/CSA 6.32, CSA B149.1, IAPMO, IAPMO ANSI LC4/CSA 6.32, ICC, ICC-ES PMG-1036, IFGC, NFPA 54, NFPA 58

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)3.05
Ship length (cm)6.1
Ship width (cm)3.3
HS code7307995045
Country of OriginDE

Product Details:

    • Sub-Brand: VIEGA MEGAPRESSG

Product Variants

ProductModelPipe SizeTube SizeConnection TypeBody MaterialMax. Operating PressureTemp. RangePrice
VIEGA PROPRESS 25031 Coupling Without Stop P x P 1/2 x 1/2 In | AC6WPP 36N763 250311/2" x 1/2"1/2"PressSteel125 psi-40°F to +180°F€18.75
VIEGA PROPRESS 25041 Coupling Without Stop P x P 1 x 1 Inch | AC6WPR 36N765 250411" x 1"1"PressSteel125 psi-40°F to +180°F€29.82
VIEGA PROPRESS 25046 Coupling Without Stop P x P 1-1/4 Inch | AC6WPT 36N766 250461 1/4" x 1 1/4"1 1/4"PressSteel125 psi-40°F to +180°F€37.92
VIEGA PROPRESS 25051 Coupling Without Stop P x P 1.5 x 1.5 In | AC6WPU 36N767 250511 1/2" x 1 1/2"1 1/2"PressSteel125 psi-40°F to +180°F€48.77
VIEGA PROPRESS 25056 Coupling Without Stop P x P 2 x 2 Inch | AC6WPV 36N768 250562" x 2"2"PressSteel125 psi-40°F to +180°F€72.98

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIEGA MEGAPRESS 25036 Coupling Without Stop P x P 3/4 x 3/4 In
€24.41 /unit