Flat Shipping

Flat Shipping at €24.99 + VAT

VICTOR 0311-0231 Tip Accessory 1 Piece Size 15 | AF8EUY 25DW26

VICTOR 0311-0231 Tip Accessory 1 Piece Size 15

Item: AF8EUY Model: 0311-0231Cross Ref: 25DW26
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€307.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTip Accessory
ApplicationHeat Treating, Priming, Straightening
Compatible Fuel TypeNatural Gas, Propane, Propylene
Compatible ManufacturerVictor
Flame TypeHeating Neutral
Fuel Pressure20 psig to 35 psig
Oxygen Flow600-800 SCFH
Oxygen Pressure90 psig to 120 psig
Tip Size15
Type1 Piece
Compatible Torch SeriesHD 310C
For Fuel TypeNatural Gas, Propane, Propylene
Tip DesignHead-Only
Tip SeriesSeries 55

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)6.1
Ship length (cm)2.79
Ship width (cm)2.79
HS code8468901000
Country of OriginUS

Product Variants

ProductModelFuel PressureOxygen PressureOxygen FlowTip SizeTypeFlame TypeSizePrice
VICTOR 0311-0230 Tip Accessory 1 Piece Size 10 | AF8EUX 25DW25 0311-023015 psig to 25 psig70 psig to 100 psig356-460 SCFH101 PieceHeating Neutral10€187.78
VICTOR 0311-0232 Tip Accessory 1 Piece Size 20 | AF8EUZ 25DW27 0311-023230 psig to 50 psig100 psig to 150 psig900-1150 SCFH201 PieceHeating Neutral-€464.74

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VICTOR 0311-0231 Tip Accessory 1 Piece Size 15
€307.11 /unit