Flat Shipping

Flat Shipping at €24.99 + VAT

VICTOR 0311-0230 Tip Accessory 1 Piece Size 10 | AF8EUX 25DW25

VICTOR 0311-0230 Tip Accessory 1 Piece Size 10

Item: AF8EUX Model: 0311-0230Cross Ref: 25DW25
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€214.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTip Accessory
ApplicationHeat Treating, Priming, Straightening
Compatible Fuel TypeNatural Gas, Propane, Propylene
Compatible ManufacturerVictor
Flame TypeHeating Neutral
Fuel Pressure15 psig to 25 psig
Oxygen Flow356-460 SCFH
Oxygen Pressure70 psig to 100 psig
Size10
Tip Size10
Type1 Piece
Compatible Torch SeriesHD 310C
For Fuel TypeNatural Gas, Propane, Propylene
Tip DesignHead-Only
Tip SeriesSeries 55

Shipping Info:

Ship weight (kg) 0.126
Ship height (cm)21.59
Ship length (cm)2.29
Ship width (cm)8.89
HS code8468901000
Country of OriginUS

Product Variants

ProductModelFuel PressureOxygen PressureOxygen FlowTip SizeTypeFlame TypeSizePrice
VICTOR 0311-0231 Tip Accessory 1 Piece Size 15 | AF8EUY 25DW26 0311-023120 psig to 35 psig90 psig to 120 psig600-800 SCFH151 PieceHeating Neutral-€273.42
VICTOR 0311-0232 Tip Accessory 1 Piece Size 20 | AF8EUZ 25DW27 0311-023230 psig to 50 psig100 psig to 150 psig900-1150 SCFH201 PieceHeating Neutral-€464.74

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VICTOR 0311-0230 Tip Accessory 1 Piece Size 10
€214.59 /unit