Flat Shipping

Flat Shipping at €24.99 + VAT

VICKERS 02-309901 Hydraulic Valve Proportional 4 Way 24vdc | AB6KFB 21U786

VICKERS 02-309901 Hydraulic Valve Proportional 4 Way 24vdc

Item: AB6KFB Model: 02-309901Cross Ref: 21U786
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,133.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Directional Valve
Coil Voltage24V DC
Flow Rate5 GPM
Gpm @ 3000 Psi5 GPM
Height3.589"
Length8.647"
Max. Pressure5000 psi
Max. Tank Pressure5000 psi
Number Of Positions3
Number Of Ways4
OverrideWater Resistant Manual
Seal TypeFluorocarbon
Spool TypeTandem Center
TypeProportional
Width1.81"
Actuation MechanismElectrical
Body MaterialCast Iron
Center PositionTandem Center
Electrical Connection TypeISO4400/DIN43650
Includes SealsYes
Maximum Flow Rate35.9 GPM
Maximum Pressure5075 psi
Maximum Tank Pressure5000 psi
Meter DirectionMeter-In
MountingSubplate-Mounted
Nfpa SizeD03
Overall Height3.589"
Overall Length8.647"
Overall Width1.81"
Port ConnectionsTank
Return MechanismSolenoid
Seal MaterialFluorocarbon
SeriesKDG4V Series
StandardsDIN 43650, ISO 4400
Voltage24V DC

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)12.7
Ship length (cm)30.48
Ship width (cm)7.62
HS code8481200010
Country of OriginUS

Product Variants

ProductModelFlow RateMax. PressureCenter PositionHeightGpm @ 3000 PsiMax. Tank PressureSpool TypeOverridePrice
VICKERS 02-147623 Hydraulic Valve Proportional 4 Way 24vdc | AB6KEH 21U769 02-1476233 GPM5000 psiClosed Center3.95"3 GPM5000 psiClosed CenterWaterproof€2,149.96
VICKERS 02-146720 Hydraulic Valve Proportional 4 Way 24vdc | AB6KEJ 21U770 02-1467205 GPM5000 psi-3.95"5 GPM5000 psiClosed CenterNo Override€2,002.81
VICKERS 565328 Hydraulic Valve Proportional 4 Way 24vdc | AB6KEM 21U773 56532817 GPM4500 psi-4.18"17 GPM4500 psiClosed CenterNo Override€2,821.17
VICKERS 565330 Hydraulic Valve Proportional 4 Way 24vdc | AB6KEN 21U774 56533013 GPM4500 psi-4.18"13 GPM4500 psiTandem CenterNo Override€2,741.86
VICKERS 565376 Hydraulic Valve Proportional 4 Way 24vdc | AB6KEP 21U775 5653765 GPM5000 psi-3.95"5 GPM5000 psiClosed CenterNo Override€2,767.19
VICKERS 565464 Hydraulic Valve Proportional 4 Way 24vdc | AB6KEQ 21U776 56546413 GPM4500 psi-4.18"13 GPM4500 psiClosed CenterNo Override€3,455.65
VICKERS 02-135162 Hydraulic Valve Proportional 4 Way 24vdc | AB6KER 21U777 02-1351622 GPM5000 psiClosed Center3.589"2 GPM5000 psiClosed CenterPlain€1,244.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VICKERS 02-309901 Hydraulic Valve Proportional 4 Way 24vdc
€2,133.96 /unit