Flat Shipping

Flat Shipping at €24.99 + VAT

VIBCO VSP-510 Pneumatic Vibrator 1000 Lb 4000 Vpm 80psi | AD8BUX 4HV37

VIBCO VSP-510 Pneumatic Vibrator 1000 Lb 4000 Vpm 80psi

Item: AD8BUX Model: VSP-510Cross Ref: 4HV37
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€726.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPneumatic Vibrator
Bin Weight Capacity10000 lbs.
DutyContinuous
Duty CycleContinuous
Force Rating1000 lbs.
Housing MaterialCast Iron
Inlet Connection Size1/2"
Inlet Port Size1/2"
Max. Pressure80 psi
Max. Temp.350°F
Min. Bin Weight CapacityNot Applicable
Mount Plate IncludedNo
Mount Plate RequiredYes
Mounting PlateSold Separately
MufflerIncluded
Overall Height8"
Overall Length7 3/8"
Overall Width4.812"
Pneumatic Vibrator TypeTurbine
Speed @ 60 Psi4000 VPM
Speed @ 80 Psi4500 VPM
Vibrator TypeTurbine
Air Flow Rate18 CFM @ 60 psi, 21 CFM @ 80 psi
ApplicationAutomotive, Bio-tech, Chemical, Plastics, Plating And Food Industries
Force @ Psi1000 lbf. @ 80 psi,
Inlet Connection1/2" NPT
Maximum Force1000 lbf.
Maximum Inlet Pressure80 psi
Maximum Operating Temperature350°F
Maximum Vibration Speed4500 VPM
Overall Dim.4.84" L x 7.4" W x 8.03" H
SeriesVSP Series
Sound Level77 dbA
StandardsOSHA
Vibration Speeds @ Psi4000 VPM @ 60 psi, 4500 VPM @ 80 psi
Weight18 lbs.

Shipping Info:

Ship weight (kg) 8.2125
Ship height (cm)20.32
Ship length (cm)18.73
Ship width (cm)12.22
HS code8479899895
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIBCO VSP-510 Pneumatic Vibrator 1000 Lb 4000 Vpm 80psi
€726.92 /unit