AIRMASTER FAN 32121 PLDA34MC Tube Axial Fan, Direct Drive, Blade Diameter 34 Inch, 2 Hp, 3 Phase, 230/460 V

Item: CE7VKV Model: 32121Cross Ref: PLDA34MC
In Stock

Get it by Tuesday, Jun 17

€5,196.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubeaxial Fan
Blade Dia.34"
Blade MaterialCast Aluminum
Flow Rate15950 CFM
Number Of Speeds1
Overall Depth18"
Overall Height37"
Rpm1140 RPM

Shipping Info:

Ship weight (kg) 90
Ship height (cm)45.72
Ship length (cm)93.98
Ship width (cm)93.98
Country of OriginUS

Product Variants

ProductModelBlade Dia.Overall DepthOverall HeightRpmBlade MaterialNumber Of SpeedsPrice
AIRMASTER FAN 32002 Tube Axial Fan, Direct Drive, Blade Diameter 12 Inch, 1 Phase, 115/230 V | AA2AAG PLDA12FZ 3200212"14"14"3450 RPMCast Aluminum1€1,883.52
AIRMASTER FAN 32003 Tube Axial Fan, Direct Drive, Blade Diameter 12 Inch, 3 Phase, 230/460 V | AA2AAH PLDA12FZ 3200312"14"14"3450 RPMCast Aluminum1€1,655.28
AIRMASTER FAN 32004 Tube Axial Fan, Direct Drive, Blade Diameter 12 Inch, 1 Phase, 115/230 V | AA2AAJ PLDA12FZ 3200412"14"14"3450 RPMCast Aluminum1€2,553.84
AIRMASTER FAN 32005 Tube Axial Fan, Direct Drive, Blade Diameter 12 Inch, 3 Phase, 230/460 V | AA2AAK PLDA12FZ 3200512"14"14"3450 RPMCast Aluminum1€2,295.36
AIRMASTER FAN 32008 Tube Axial Fan, Direct Drive, Blade Diameter 12 Inch, 3/4 Hp, 1 Phase, 115/230 V | AA2AAL PLDA12HZ 3200812"14"14"3450 RPMCast Aluminum1€1,692.72
AIRMASTER FAN 32009 Tube Axial Fan, Direct Drive, Blade Diameter 12 Inch, 3/4 Hp, 3 Phase, 230/460 V | AA2AAM PLDA12HZ 3200912"14"14"3450 RPMCast Aluminum1€1,993.68
AIRMASTER FAN 32010 Tube Axial Fan, Direct Drive, Blade Diameter 12 Inch, 3/4 Hp, 1 Phase, 115/230 V | AA2AAN PLDA12HZ 3201012"14"14"3450 RPMCast Aluminum1€2,715.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIRMASTER FAN 32121 PLDA34MC Tube Axial Fan, Direct Drive, Blade Diameter 34 Inch, 2 Hp, 3 Phase, 230/460 V
€5,196.24 /unit