VIBCO 4P-1000-3-575V Electric Vibrator 4.00a 575vac 3-phase | AD8AZQ 4HR61

VIBCO 4P-1000-3-575V Electric Vibrator 4.00a 575vac 3-phase

Item: AD8AZQ Model: 4P-1000-3-575VCross Ref: 4HR61
In Stock

Get it by Tuesday, Jun 17

€2,587.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Vibrator
Adjustable ForceYes
Adjustable SpeedYes
Amps4A
Bearing TypePrelubricated
Bin Weight Capacity10000 lbs.
DutyContinuous, Intermittent
EnclosureTotally Enclosed Non Ventilated
For EnvironmentDirt, Dust, Rain, Snow
For LocationIndoor, Outdoor
Force Rating250 lbs. to 800 lbs. , Mechanically Adjustable
Horsepower Rating1/2 hp
Max. Temp.200°F
Motor EnclosureTotally Enclosed Nonventilated
Mount Hole Center-to-center Length8.38"
Mount Hole Center-to-center Width5"
Mount Plate RequiredYes
Mounting OrientationAny Position
Mounting PlateSold Separately
Mounting PositionUniversal
Overall Height7 5/8"
Overall Length15 1/2"
Overall Width6 1/2"
Phase3
Power SourceElectric
Resistance PropertiesCorrosion Resistant
Sound Level63 dBA
Speed1800 VPM
Vibrator TypeHeavy Duty
ApplicationFor Trucking
Duty CycleContinuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings
Hp1/2 hp
Includes4P-1000, 4P-700, 6P-300, 6P-500, Mounting Plate for 2P-450-1
Max. Force800 lbf
Max. Vibration Speed1800 VPM
Maximum Operating Temperature200°F
Min. Force250 lbf.
Mount Hole Size5/8" x 6"
Series4P Series
Voltage575V AC
Weight61 lbs.

Shipping Info:

Ship weight (kg) 28.35
Ship height (cm)19.37
Ship length (cm)39.37
Ship width (cm)16.51
HS code8479899895
Country of OriginUS

Product Variants

ProductModelSound LevelOverall LengthOverall WidthOverall HeightBin Weight CapacityHpMounting PlateBearing TypePrice
VIBCO 4P-10 000 Electric Vibrator 10.0/5.0a 460v 3-phase | AD8AZL 4HR57 4P-10 00076 dBA29 3/4"15 5/8"13"--Sold SeparatelyPrelubricated€10,241.10
VIBCO 4P-10 000-575V Electric Vibrator 4.00a 575vac 3-phase | AD8AZM 4HR58 4P-10 000-575V76 dBA29 3/4"15 5/8"13"--Sold SeparatelyPrelubricated€10,548.90
VIBCO 4P-1000-1 Electric Vibrator 6.2/3.1a 230v 1-phase | AD8AZN 4HR59 4P-1000-163 dBA15 1/2"6 1/2"7 5/8"10000 lbs.-Sold SeparatelyPrelubricated€2,319.59
VIBCO 4P-1000-3 Electric Vibrator 1.2/0.6a 460v 3-phase | AD8AZP 4HR60 4P-1000-363 dBA15 1/2"6 1/2"7 5/8"10000 lbs.-Sold SeparatelyPrelubricated€2,197.88
VIBCO 4P-1400 Electric Vibrator 3.5/1.8a 460v 3-phase | AD8AZR 4HR62 4P-140070 dBA16 1/2"7 1/2"8 1/2"11000 lbs.-Sold SeparatelyPrelubricated€2,746.48
VIBCO 4P-1400-3-575V Electric Vibrator 1.20a 575vac 3-phase | AD8AZT 4HR63 4P-1400-3-575V70 dBA16 1/2"7 1/2"8 1/2"11000 lbs.-Sold SeparatelyPrelubricated€2,700.07
VIBCO 4P-2000 Electric Vibrator 4.0/2.0a 460v 3-phase | AD8AZU 4HR66 4P-200072 dBA17.562"6.312"8.562"-1 1/2 hpSold SeparatelyPrelubricated€2,873.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIBCO 4P-1000-3-575V Electric Vibrator 4.00a 575vac 3-phase
€2,587.15 /unit