VIBCO 4P-10 000 Electric Vibrator 10.0/5.0a 460v 3-phase | AD8AZL 4HR57

VIBCO 4P-10 000 4HR57 Electric Vibrator 10.0/5.0a 460v 3-phase

Item: AD8AZL Model: 4P-10 000Cross Ref: 4HR57
In Stock

Get it by Tuesday, Jun 17

€10,241.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Vibrator
Bearing TypePrelubricated
DutyContinuous, Intermittent
EnclosureTotally Enclosed Non Ventilated
Force Rating4560 lbs. to 10000 lbs. , Mechanically Adjustable
Max. Temp.200°F
Mounting PlateSold Separately
Mounting PositionUniversal
Overall Height13"
Overall Length29 3/4"
Overall Width15 5/8"
Phase3
Power SourceElectric
Sound Level76 dBA
Speed1800 VPM
Vibrator TypeHeavy Duty

Shipping Info:

Ship weight (kg) 238.14
Ship height (cm)38.1
Ship length (cm)81.28
Ship width (cm)48.26
HS code8479899895
Country of OriginUS

Product Variants

ProductModelSound LevelOverall LengthOverall WidthOverall HeightBin Weight CapacityHpMounting PlateBearing TypePrice
VIBCO 4P-10 000-575V Electric Vibrator 4.00a 575vac 3-phase | AD8AZM 4HR58 4P-10 000-575V76 dBA29 3/4"15 5/8"13"--Sold SeparatelyPrelubricated€10,548.90
VIBCO 4P-1000-1 Electric Vibrator 6.2/3.1a 230v 1-phase | AD8AZN 4HR59 4P-1000-163 dBA15 1/2"6 1/2"7 5/8"10000 lbs.-Sold SeparatelyPrelubricated€2,319.59
VIBCO 4P-1000-3 Electric Vibrator 1.2/0.6a 460v 3-phase | AD8AZP 4HR60 4P-1000-363 dBA15 1/2"6 1/2"7 5/8"10000 lbs.-Sold SeparatelyPrelubricated€2,197.88
VIBCO 4P-1000-3-575V Electric Vibrator 4.00a 575vac 3-phase | AD8AZQ 4HR61 4P-1000-3-575V63 dBA15 1/2"6 1/2"7 5/8"10000 lbs.-Sold SeparatelyPrelubricated€2,184.68
VIBCO 4P-1400 Electric Vibrator 3.5/1.8a 460v 3-phase | AD8AZR 4HR62 4P-140070 dBA16 1/2"7 1/2"8 1/2"11000 lbs.-Sold SeparatelyPrelubricated€2,746.48
VIBCO 4P-1400-3-575V Electric Vibrator 1.20a 575vac 3-phase | AD8AZT 4HR63 4P-1400-3-575V70 dBA16 1/2"7 1/2"8 1/2"11000 lbs.-Sold SeparatelyPrelubricated€2,700.07
VIBCO 4P-2000 Electric Vibrator 4.0/2.0a 460v 3-phase | AD8AZU 4HR66 4P-200072 dBA17.562"6.312"8.562"-1 1/2 hpSold SeparatelyPrelubricated€2,873.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIBCO 4P-10 000 4HR57 Electric Vibrator 10.0/5.0a 460v 3-phase
€10,241.10 /unit