VESTIL WT-2424-LA Linear Actuated Tilt Table 300 lb Capacity 24 x 24 | AG8CNC

VESTIL WT-2424-LA Linear Actuated Tilt Table, 300 Lb. Capacity, 24 x 24 Inch Size

Item: AG8CNC Model: WT-2424-LA
In Stock

Get it by Tuesday, Jun 10

€2,419.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLift Table
Capacity300 lbs.
Caster Dia.4"
Caster MaterialPolyurethane
Caster Width1 1/4"
ColorBlue
Front Caster Dia.4"
Front Caster MaterialPolyurethane
Front Caster Width1 1/4"
Handle Height25"
Height33.562"
Length24"
Lip Height3"
Lowered Height33.562"
MaterialSteel
Max. Tilt Angle45°
Max. Travel Distance8.438"
No. Of Caster4
Operation TypePush Button
Platform Length24"
Platform Tilt Angle45°
Platform Width24"
Power SourcePneumatic
Raised Height42"
Rear Caster Dia.4"
Rear Caster MaterialPolyurethane
Rear Caster Width1 1/4"
Width24"

Shipping Info:

Ship weight (kg) 60.75
Ship height (cm)101.6
Ship length (cm)121.92
Ship width (cm)101.6
HS code8428900290
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL WT-2424-LA Linear Actuated Tilt Table, 300 Lb. Capacity, 24 x 24 Inch Size
€2,419.42 /unit