VESTIL WPC-10X10-4NC Sliding Door No Ceiling Cage 4 Side 10 x 10 | AG8CKD

VESTIL WPC-10X10-4NC Sliding Door No Ceiling Cage, 4 Sided, 10 x 10 Feet

Item: AG8CKD Model: WPC-10X10-4NC
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemPartition Cage
ColorGray
Depth124"
Height125 1/4"
Length124"
MaterialWelded Wire Mesh
Mesh Square Dimension2" x 2"
Width124"

Shipping Info:

Ship weight (kg) 390.15
Ship height (cm)152.4
Ship length (cm)2.54
Ship width (cm)76.2
HS code7314496000
Country of OriginUS

Product Variants

ProductModelDepthHeightColorMaterialMesh Square DimensionPrice
VESTIL WPC-10X10-3NC Sliding Door No Ceiling Cage 3 Side 10" x 10" | AG8CKB WPC-10X10-3NC124"125 1/4"GrayWelded Wire Mesh2" x 2"-
RFQ
VESTIL WPC-10X10-4C Sliding Door with Ceiling Cage 4 Side 10" x 10" | AG8CKC WPC-10X10-4C124"125 1/4"GrayWelded Wire Mesh2" x 2"-
RFQ
VESTIL WPC-12X12-4NC Hinged Door No Ceiling Cage 4 Side 12 ft x 12 ft | AG8CKE WPC-12X12-4NC150"101 1/4"GrayWelded Wire Mesh2" x 2"-
RFQ
VESTIL WPC-8X8-3NC Hinged Door No Ceiling Cage 3 Sided 8 ft x 8 ft | AG8CKF WPC-8X8-3NC100"101 1/4"GrayWelded Wire Mesh2" x 2"-
RFQ
VESTIL WPC-8X8-4C Hinged Door with Ceiling Cage 4 Sided 8 ft x 8 ft | AG8CKG WPC-8X8-4C100"101 1/4"GrayWelded Wire Mesh2" x 2"-
RFQ
VESTIL WPC-8X8-4NC Hinged Door No Ceiling Cage 4 Sided 8 ft x8 ft | AG8CKH WPC-8X8-4NC100"101 1/4"GrayWelded Wire Mesh2" x 2"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL WPC-10X10-4NC Sliding Door No Ceiling Cage, 4 Sided, 10 x 10 Feet