VESTIL WL-100-8-810 Premium Truck Scissor Dock Lift, 8000 Lb. Capacity, 8 Feet x 10 Feet, Steel

Item: AG8CFZ Model: WL-100-8-810
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€21,244.89 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemScissor Lift Table
Ansi ClassMH 29.1
Axle End Load Capacity6250 lbs.
Axle Side Load Capacity5000 lbs.
Batteries IncludedNo
Beveled Toe Guard5"
Control Pendant Cord Length20 ft.
Cord Length8 ft.
Frequency60 Hz
Handrail Height45"
Handrail Midrail Height21"
Height55"
IncludesRemovable 4" High Toeboard And 5" Beveled Toe Guard
Length138"
Load Capacity8000 lbs.
Lowered Height10"
MaterialSteel
Max. Height60"
Motor Hp6 1/2 hp
Motor TypeExternal
Operation TypePush Button, Electrical
Overload ProtectionYes
Phase3
Platform Length120"
Platform StyleTread Plate
Platform Thickness1/4"
Platform Width96"
Rail TypeRemovable Handrail
Raised Height70"
Spool/coil Length (ft.)4 ft. to 20 ft.
Toeboard Height4"
Width96"

Shipping Info:

Ship weight (kg) 2118.15
Ship height (cm)71.12
Ship length (cm)2.54
Ship width (cm)243.84
HS code8428900290
Country of OriginUS

Product Variants

ProductModelLoad CapacityPlatform LengthPlatform WidthMax. HeightHeightAxle End Load CapacityAxle Side Load CapacityPhasePrice
VESTIL WL-100-10-610 Premium Truck Scissor Dock Lift 10000 lb Capacity 6 x 10 Ft | AG8CEL WL-100-10-61010000 lbs.120"72"58"59"8250 lbs.7200 lbs.3€24,001.68
RFQ
VESTIL WL-100-10-612 Premium Truck Scissor Dock Lift 10000 lb Capacity 6 x 12 Ft | AG8CEM WL-100-10-61210000 lbs.144"72"58"59"8250 lbs.7200 lbs.3€25,458.10
RFQ
VESTIL WL-100-10-68 Premium Truck Scissor Dock Lift 10000 lb Capacity 6 x 8 Ft | AG8CEN WL-100-10-6810000 lbs.96"72"58"59"8250 lbs.7200 lbs.3€22,101.97
RFQ
VESTIL WL-100-10-710 Premium Truck Scissor Dock Lift 10000 lb Capacity 7 x 10 Ft | AG8CEP WL-100-10-71010000 lbs.120"84"58"59"8250 lbs.7000 lbs.3€24,357.14
RFQ
VESTIL WL-100-10-712 Premium Truck Scissor Dock Lift 10000 lb Capacity 7 x 12 Ft | AG8CEQ WL-100-10-71210000 lbs.144"84"58"59"8250 lbs.7000 lbs.3€25,671.26
RFQ
VESTIL WL-100-10-78 Premium Truck Scissor Dock Lift 10000 lb Capacity 7 x 8 Ft | AG8CER WL-100-10-7810000 lbs.96"84"58"59"8250 lbs.7000 lbs.3€23,329.24
RFQ
VESTIL WL-100-10-810 Premium Truck Scissor Dock Lift 10000 lb Capacity 8 ft x 10 Ft | AG8CET WL-100-10-81010000 lbs.120"96"58"59"8250 lbs.7000 lbs.3€25,097.42
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL WL-100-8-810 Premium Truck Scissor Dock Lift, 8000 Lb. Capacity, 8 Feet x 10 Feet, Steel
€21,244.89 /unit