VESTIL VSPB-3022 Bin Storage Cabinet - Hook On Bin 7 x 4 x 3 | AG8BZL

VESTIL VSPB-3022 Bin Storage Cabinet, Hook On Bin, 7 Inch x 4 Inch x 3 Inch Size

Item: AG8BZL Model: VSPB-3022
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemBin and Shelf Cabinet
Capacity10 lbs.
ColorYellow
ComponentsHook-On Bin
Height3"
IncludesHook On Bin
Length7"
MaterialPlastic
Pack Size24
TypeB
Width4"

Shipping Info:

Ship weight (kg) 7.2
Ship height (cm)22.86
Ship length (cm)38.1
Ship width (cm)45.72
HS code9403200030
Country of OriginUS

Product Variants

ProductModelNumber Of ShelvesColorNumber Of BinsHeightFits HeightNumber Of A Style BinsNumber Of B Style BinsCapacityPrice
VESTIL VSC-3501-102 Storage Cabinet - 102 Bins 36" x 72" | AG8BYR VSC-3501-1023-10272"6 ft.4848--
RFQ
VESTIL VSC-3501-132 Storage Cabinet - 132 Bins 36" x 72" | AG8BYT VSC-3501-1323-13272"18 ft.4848--
RFQ
VESTIL VSC-3501-NB Storage Cabinet - 36" x 72" Custom | AG8BYU VSC-3501-NB-Gray-72"-----
RFQ
VESTIL VSC-JC-137 Storage Cabinet - 137 Bins 24" x 78" | AG8BYV VSC-JC-1373-13778"3 ft.6464--
RFQ
VESTIL VSC-JC-171 Storage Cabinet - 171 Bins 24" x 78" | AG8BYW VSC-JC-171--17178"24 ft.6464--
RFQ
VESTIL VSC-JC-NB Storage Cabinet - 24" x 78" Custom | AG8BYX VSC-JC-NB-Gray-78"-----
RFQ
VESTIL VSC-SSC-185 Storage Cabinet - 185 Bins 24" x 84" | AG8BYY VSC-SSC-1853-18584"6 ft.8090--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL VSPB-3022 Bin Storage Cabinet, Hook On Bin, 7 Inch x 4 Inch x 3 Inch Size