VESTIL VSC-3501-NB Storage Cabinet - 36 x 72 Custom | AG8BYU

VESTIL VSC-3501-NB Storage Cabinet, 36 x 72 Inch Size, Custom

Item: AG8BYU Model: VSC-3501-NB
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemBin Cabinet
Adjustable ShelvesYes
ColorGray
Depth24"
Frame MaterialSteel
Height72"
Length24"
LockableYes
MaterialSteel
Material Thickness14 ga.
Number Of Doors2
Number Of Shelves0
Width36"

Shipping Info:

Ship weight (kg) 135
Ship height (cm)182.88
Ship length (cm)60.96
Ship width (cm)91.44
HS code9403200030
Country of OriginMX

Product Variants

ProductModelNumber Of ShelvesColorNumber Of BinsHeightFits HeightNumber Of A Style BinsNumber Of B Style BinsCapacityPrice
VESTIL VSC-3501-102 Storage Cabinet - 102 Bins 36" x 72" | AG8BYR VSC-3501-1023-10272"6 ft.4848--
RFQ
VESTIL VSC-3501-132 Storage Cabinet - 132 Bins 36" x 72" | AG8BYT VSC-3501-1323-13272"18 ft.4848--
RFQ
VESTIL VSC-JC-137 Storage Cabinet - 137 Bins 24" x 78" | AG8BYV VSC-JC-1373-13778"3 ft.6464--
RFQ
VESTIL VSC-JC-171 Storage Cabinet - 171 Bins 24" x 78" | AG8BYW VSC-JC-171--17178"24 ft.6464--
RFQ
VESTIL VSC-JC-NB Storage Cabinet - 24" x 78" Custom | AG8BYX VSC-JC-NB-Gray-78"-----
RFQ
VESTIL VSC-SSC-185 Storage Cabinet - 185 Bins 24" x 84" | AG8BYY VSC-SSC-1853-18584"6 ft.8090--
RFQ
VESTIL VSC-SSC-227 Storage Cabinet - 227 Bins 24" x 84" | AG8BYZ VSC-SSC-227--22784"30 ft.8090--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL VSC-3501-NB Storage Cabinet, 36 x 72 Inch Size, Custom