VESTIL VPFG-865 Double Fold Scissor Gate Galvanised 90 Length x 72 Height | AG8BWR

VESTIL VPFG-865 Double Fold Scissor Gate, Galvanised, 90 Inch Length x 72 Inch Height

Item: AG8BWR Model: VPFG-865
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Gate
ColorGray
Depth1 1/2"
Folded Height6.5 ft.
Folded Width11"
Height72"
In Use Height6 ft.
Length1 1/2"
MaterialSteel
Number Of Folding Gates2
Usable Width6 ft. to 8 ft.
Wheel Dia.2"
Width90"

Shipping Info:

Ship weight (kg) 54
Ship height (cm)91.44
Ship length (cm)198.12
Ship width (cm)30.48
HS code7326908588
Country of OriginUS

Product Variants

ProductModelGate HeightGate WidthFolded HeightFolded WidthHeightIn Use HeightUsable WidthMaterialPrice
VESTIL VPFG-1065 Double Fold Scissor Gate Galvanised 144" Length x 72" Height | AG8BVP VPFG-106572"120"6.5 ft.11"72"6 ft.8 ft. to 10 ft.Steel-
RFQ
VESTIL VPFG-1070 Double Fold Scissor Gate Galvanised 144" Length x 78" Height | AG8BVQ VPFG-1070--7 ft.11"78"6.5 ft.8 ft. to 10 ft.Steel-
RFQ
VESTIL VPFG-1075 Double Fold Scissor Gate Galvanised 144" Length x 84" Height | AG8BVR VPFG-1075--7.5 ft.11"84"7 ft.8 ft. to 10 ft.Steel-
RFQ
VESTIL VPFG-1080 Double Fold Scissor Gate Galvanised 144" Length x 90" Height | AG8BVT VPFG-108090"120"8 ft.11"90"7.5 ft.8 ft. to 10 ft.Steel-
RFQ
VESTIL VPFG-1085 Double Fold Scissor Gate Galvanised 144" Length x 96" Height | AG8BVU VPFG-1085--8.5 ft.11"96"8 ft.8 ft. to 10 ft.Steel-
RFQ
VESTIL VPFG-1265 Double Fold Scissor Gate Galvanised 138" Length x 72" Height | AG8BVV VPFG-1265--6.5 ft.11"72"6 ft.10 ft. to 12 ft.Steel-
RFQ
VESTIL VPFG-1270 Double Fold Scissor Gate Galvanised 138" Length x 78" Height | AG8BVW VPFG-1270--7 ft.11"78"6.5 ft.10 ft. to 12 ft.Steel-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL VPFG-865 Double Fold Scissor Gate, Galvanised, 90 Inch Length x 72 Inch Height