VESTIL VHPT-SL-LEG-36 Semi live Skid Leg, for 36 Inch Hardwood Platform Trucks

Item: AG8BQZ Model: VHPT-SL-LEG-36
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemLeg
Attachment TypeBolt On
Batteries IncludedNo
Bolt Hole Dia. (in.)1/2"
ColorYellow
For Use WithHardwood Platform Truck
Height7 5/8"
Length4 3/4"
MaterialSteel
Mounting Hardware IncludedNo
Width32 1/4"

Shipping Info:

Ship weight (kg) 8.1
Ship height (cm)19.37
Ship length (cm)12.07
Ship width (cm)81.92
HS code8716905060
Country of OriginUS

Product Variants

ProductModelMaterialColorHeightBatteries IncludedAttachment TypeBolt Hole Dia. (in.)Mounting Hardware IncludedPrice
VESTIL VHPT-SL-LEG-24 Semi-live Skid Legs for 24" Hardwood Platform Trucks | AG8BQW VHPT-SL-LEG-24SteelYellow7 5/8"NoBolt On1/2"No-
RFQ
VESTIL VHPT-SL-LEG-27 Semi-live Skid Legs for 27" Hardwood Platform Trucks | AG8BQX VHPT-SL-LEG-27SteelYellow7 5/8"NoBolt On1/2"No-
RFQ
VESTIL VHPT-SL-LEG-30 Semi-live Skid Legs for 30" Hardwood Platform Trucks | AG8BQY VHPT-SL-LEG-30SteelYellow7 5/8"NoBolt On1/2"No-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL VHPT-SL-LEG-36 Semi live Skid Leg, for 36 Inch Hardwood Platform Trucks