VESTIL VHPT/D-3060 Double Deck Hardwood Platform Cart, 30 Inch x 60 Inch Size

Item: AG8BQE Model: VHPT/D-3060Cross Ref: 32W945
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€594.94 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWood Platform Truck
Caster Dia.6"
Caster MaterialMold On Rubber
Caster Wheel Width2"
ColorTan
Deck Length60"
Deck Width30"
Height42 1/4"
Includes(2) Platform/Deck Levels, (2) Swivel Casters 2" Width, And (2) Rigid Casters 2" Width
Length62"
Load Capacity1600 lbs.
Lower Deck Height9 1/2"
Max. Platform Height29 1/2"
Number Of Batteries0
Number Of Casters4
Number Of Shelves2
Overall Height36 1/2"
Overall Length62"
Overall Width30"
Platform Height9 1/2"
Platform Length60"
Platform MaterialWood
Platform Nominal Thickness1"
Platform Width30"
Power SourceManual
Top Deck Height29 1/2"
Width30"

Shipping Info:

Ship weight (kg) 93.15
Ship height (cm)43.18
Ship length (cm)152.4
Ship width (cm)101.6
HS code8716805090
Country of OriginUS

Product Variants

ProductModelDeck LengthDeck WidthOverall LengthOverall WidthPlatform LengthPlatform WidthLoad CapacityColorPrice
VESTIL VHPT/D-2448 Double Deck Hardwood Platform Cart 24" x 48" | AG8BQC VHPT/D-244848"24"50"24"48"24"1600 lbs.Tan€534.49
VESTIL VHPT/D-2754 Double Deck Hardwood Platform Cart 27" x 54" | AG8BQD VHPT/D-275454"27"56"27"54"27"1600 lbs.Tan€572.69
VESTIL VHPT/D-3672 Double Deck Hardwood Platform Cart 36" x 72" | AG8BQF VHPT/D-367272"36"74"36"72"36"1600 lbs.Tan€733.99
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL VHPT/D-3060 Double Deck Hardwood Platform Cart, 30 Inch x 60 Inch Size
€594.94 /unit