VESTIL VHPT-2754 Hardwood Platform Truck 16000 lb Capacity 27 Width x 54 Length | AG8BQR

VESTIL VHPT-2754 Hardwood Platform Truck, 16000 Lb. Capacity, 27 Inch Width x 54 Inch Length

Item: AG8BQR Model: VHPT-2754
In Stock

Get it by Tuesday, Jun 17

€357.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWood Platform Truck
Assembled/unassembledUnassembled
Caster Dia.6"
Caster MaterialMold On Rubber
Caster Wheel Width2"
ColorTan
Deck Height9 1/2"
Deck Length54"
Deck Thickness1"
Deck Width27"
Height36 5/8"
Includes(2) Swivel Casters 2" Width, And (2) Rigid Casters 2" Width
Length56"
Load Capacity1600 lbs.
MaterialWood
Max. Platform Height9 1/4"
Number Of Batteries0
Number Of Casters4
Overall Height36.63"
Overall Length56"
Overall Width27"
Platform Height9 1/4"
Platform Length54"
Platform MaterialWood
Platform Width27"
Power SourceManual
Width27"

Shipping Info:

Ship weight (kg) 27.9
Ship height (cm)15.24
Ship length (cm)139.7
Ship width (cm)71.12
HS code8716805090
Country of OriginUS

Product Variants

ProductModelDeck LengthDeck WidthDeck HeightOverall LengthHeightPlatform LengthPlatform WidthPlatform HeightPrice
VESTIL VHPT/S-2448 Hardwood Platform Truck Steel Frame 24" x 48" | AG8BQG VHPT/S-244848"24"9 3/4"53 22/25"36"48"24"9.63"€474.03
VESTIL VHPT/S-2754 Hardwood Platform Truck Steel Frame 27" x 54" | AG8BQH VHPT/S-275454"27"9 3/4"59 22/25"36"54 1/2"27"9.63"€529.23
VESTIL VHPT/S-3060 Hardwood Platform Truck Steel Frame 30x60 | AG8BQJ VHPT/S-306060"30"9 3/4"65 22/25"36"60 1/2"30 1/2"9.63"€576.95
RFQ
VESTIL VHPT/S-3672 Hardwood Platform Truck Steel Frame 36" x 72" | AG8BQK VHPT/S-367272"36"9 3/4"77 22/25"36"72 1/2"36 1/2"9.63"€681.90
RFQ
VESTIL VHPT-2448 Hardwood Platform Truck 16000 lb Capacity 24" Width x 48" Length | AG8BQQ VHPT-244848"24"9 1/2"50"36 5/8"48"24"9 1/4"€317.07
VESTIL VHPT-3060 Hardwood Platform Truck 16000 lb Capacity 30" Width x 60" Length | AG8BQT VHPT-306060"30"9 1/2"62"36 5/8"60"30"9 1/4"€377.54
RFQ
VESTIL VHPT-3672 Hardwood Platform Truck 16000 lb Capacity 36" Width x 72" Length | AG8BQU VHPT-367272"36"9 1/2"74"36 5/8"72"36"9 1/4"€476.10
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL VHPT-2754 Hardwood Platform Truck, 16000 Lb. Capacity, 27 Inch Width x 54 Inch Length
€357.30 /unit