VESTIL VHPS-NM-1000-FF Manual Hydraulic Hand Pump Stacker, Narrow Mast, 42 Inch Fork Length

Item: CE4RQT Model: VHPS-NM-1000-FF
Limited Availability
€1,681.08 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Stacker
Adjustable ForksNo
Adjustable LegsNo
Batteries IncludedNo
Capacity1000 lbs.
Depth61.812"
Fork Length42"
Fork Width5.31"
Front Caster Dia.2.9"
Front Caster MaterialPoly On Steel
Height77 3/4"
Leg Width5.31"
Lift Per Handle Pump3/4"
MaterialPolystyrene
Max. Lifting Height62"
Max. Travel Distance58 1/2"
Min. Lifting Height3 1/2"
Min. Width Between Forks21.63"
Min. Width Between Legs21.63"
Number Of Casters4
Power SourceManual
Rear Caster Dia.5.9"
Rear Caster MaterialPoly On Steel
Width27.38"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelFork LengthFork WidthMin. Lifting HeightHeightFront Caster Dia.Rear Caster Dia.Max. Travel DistanceMin. Width Between ForksPrice
VESTIL VHPS-NM-1000-AA Manual Hydraulic Hand Pump Stacker, Narrow Mast, 30 Inch Fork Length | CE4RQR VHPS-NM-1000-AA30"3.13"2.13"78.38"4"5"40 3/25"6 1/4"€1,891.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL VHPS-NM-1000-FF Manual Hydraulic Hand Pump Stacker, Narrow Mast, 42 Inch Fork Length
€1,681.08 /unit