VESTIL VHPS-NM-1000-AA Manual Hydraulic Hand Pump Stacker, Narrow Mast, 30 Inch Fork Length

Item: CE4RQR Model: VHPS-NM-1000-AA
Limited Availability
€1,891.20 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Stacker
Adjustable ForksYes
Adjustable LegsYes
Batteries IncludedNo
Capacity1000 lbs.
Depth47 1/4"
Fork Length30"
Fork Width3.13"
Front Caster Dia.4"
Front Caster MaterialPoly On Steel
Height78.38"
Leg Width4 3/4"
Lift Per Handle Pump3/4"
MaterialPolystyrene
Max. Lifting Height62"
Max. Travel Distance40 3/25"
Max. Width Between Forks26 3/4"
Max. Width Between Legs50"
Min. Lifting Height2.13"
Min. Width Between Forks6 1/4"
Min. Width Between Legs35 11/25"
Number Of Casters4
Power SourceManual
Rear Caster Dia.5"
Rear Caster MaterialPoly On Steel
Width54 3/4"

Shipping Info:

Ship weight (kg) 265.5
Ship length (cm)120.02
Ship width (cm)139.07
Country of OriginUS

Product Variants

ProductModelFork LengthFork WidthMin. Lifting HeightHeightFront Caster Dia.Rear Caster Dia.Max. Travel DistanceMin. Width Between ForksPrice
VESTIL VHPS-NM-1000-FF Manual Hydraulic Hand Pump Stacker, Narrow Mast, 42 Inch Fork Length | CE4RQT VHPS-NM-1000-FF42"5.31"3 1/2"77 3/4"2.9"5.9"58 1/2"21.63"€1,681.08
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL VHPS-NM-1000-AA Manual Hydraulic Hand Pump Stacker, Narrow Mast, 30 Inch Fork Length
€1,891.20 /unit