VESTIL VHPS-2000-AA-118 Manual Pump Stacker, 2-118 Inch Size, 1500-2000 Lb. Capacity

Item: CE4RQK Model: VHPS-2000-AA-118
Limited Availability
€3,324.20 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Stacker
Adjustable ForksYes
Adjustable LegsYes
Capacity2000 lbs.
Caster MaterialPoly On Steel
Fork Length42"
Fork Width4"
Front Caster Dia.4"
Front Caster MaterialPoly On Steel
Height78 1/2"
Leg Width4"
Length62"
MaterialAluminum
Max. Lifting Height118"
Max. Travel Distance115 7/8"
Max. Width Between Forks26 3/4"
Max. Width Between Legs50"
Min. Lifting Height2.13"
Min. Width Between Forks7 22/25"
Min. Width Between Legs40"
Number Of Casters4
Overall Depth62"
Power SourceManual
Rear Caster Dia.7"
Rear Caster MaterialPoly On Steel
Width57 22/25"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelFork LengthMin. Lifting HeightMax. Lifting HeightFork WidthHeightMaterialFront Caster Dia.Max. Travel DistancePrice
VESTIL VHPS-2000-AA Manual Stacker Adjustable Forks/legs 2000 lb Capacity | AG8BQA VHPS-2000-AA42 1/8"1.38"62"-81"Steel4"64"€2,849.03
RFQ
VESTIL VHPS-2000-FF Manual Stacker Fixed Forks/legs 2000 lb Capacity | AG8BQB VHPS-2000-FF42 1/8"3 3/4"62"-82 1/4"Steel4"59 1/4"€2,393.90
RFQ
VESTIL VHPS-2000-AA-17 Manual Pump Stacker, 2-17 Inch Size, 2000 Lbs Capacity | CE4RQL VHPS-2000-AA-1742.13"3"17"4 1/2"49"Aluminum6"14"€2,389.75
RFQ
VESTIL VHPS-2000-AA-35 Manual Pump Stacker, 2-17 Inch Size, 2000 Lbs Capacity | CE4RQM VHPS-2000-AA-3542.13"3"35"-55"Aluminum4"32"€2,605.02
RFQ
VESTIL VHPS-2000-FF-118 Manual Pump Stacker, 3-118 Inch Size, 1500 - 2000 Lbs Capacity | CE4RQN VHPS-2000-FF-11842.13"2.13"118"4"78 1/2"Aluminum4"115 7/8"-
RFQ
VESTIL VHPS-3000-AA-17 Manual Pump Stacker, 2-35 Inch Size, 3000 Lbs Capacity | CE4RQP VHPS-3000-AA-1742.13"2"17"-47 1/4"Aluminum4"15"€2,719.51
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL VHPS-2000-AA-118 Manual Pump Stacker, 2-118 Inch Size, 1500-2000 Lb. Capacity
€3,324.20 /unit