VESTIL VHMS-30 Steel Machine Roller with 30000 Lb Capacity | AG8BPY

VESTIL VHMS-30 Steel Machine Roller, with 30000 Lb. Capacity

Item: AG8BPY Model: VHMS-30
In Stock

Get it by Tuesday, Jun 10

€370.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEquipment Roller
Capacity30000 lbs.
Caster MaterialSteel
Caster Size3/4"
Caster TypeSteel Roller
ColorOrange
ComponentsMachine Roller
Height5"
Length12 3/4"
Load Capacity30000 lbs.
MaterialSteel
Number Of Casters1
Roller Height3/4"
Roller Length3 1/4"
Roller MaterialSteel
Size12.75" x 6.5"
Width6 1/2"

Shipping Info:

Ship weight (kg) 22.95
Ship height (cm)15.24
Ship length (cm)33.02
Ship width (cm)17.78
HS code8428900290
Country of OriginTW

Product Variants

ProductModelLoad CapacityHeightCapacitySizeColorCaster SizeMaterialCaster MaterialPrice
VESTIL VHMS-15 Steel Machine Roller with 15000 Lb Capacity | AG8BPV VHMS-1515000 lbs.4 7/8"15000 lbs.10.5" x 5.75"Orange3/4"SteelSteel€290.53
VESTIL VHMS-2 Steel Machine Roller with 2000 Lb Capacity | AG8BPW VHMS-22000 lbs.3 1/4"2000 lbs.8" x 3.5"Orange3/4"SteelSteel€197.17
VESTIL VHMS-8 Steel Machine Roller with 8000 Lb Capacity | AG8BPZ VHMS-88000 lbs.4.437"8000 lbs.10" x 5.5"Orange3/4"SteelSteel€266.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL VHMS-30 Steel Machine Roller, with 30000 Lb. Capacity
€370.10 /unit