VESTIL URTH-48 Urethane Cable Bridge 2400 lb Capacity 24 Length x 48 Width | AG8BHN

VESTIL URTH-48 Urethane Cable Bridge, 2400 Lb. Capacity, 24 Inch Length x 48 Inch Width

Item: AG8BHN Model: URTH-48
In Stock

Get it by Wednesday, Jun 11

€300.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemModular Hose Bridge
Capacity60000 lbs.
ColorOrange
Depth47 1/2"
Height4 1/8"
Length47 1/2"
MaterialUrethane
Opening Height3"
Opening Width3"
Usable Span Height3"
Width23 1/4"

Shipping Info:

Ship weight (kg) 17.55
Ship height (cm)17.78
Ship length (cm)124.46
Ship width (cm)63.5
HS code3926909995
Country of OriginUS

Product Variants

ProductModelDepthHeightColorOpening HeightOpening WidthUsable Span HeightPrice
VESTIL URTH-24 Urethane Cable Bridge 2400 lb Capacity 24" Length x 24" Width | AG8BHL URTH-2423 1/2"4 1/8"Orange3"3"3"€156.86
VESTIL URTH-36 Urethane Cable Bridge 2400 lb Capacity 24" Length x 36" Width | AG8BHM URTH-3635 1/2"4 1/8"Orange3"3"3"€226.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL URTH-48 Urethane Cable Bridge, 2400 Lb. Capacity, 24 Inch Length x 48 Inch Width
€300.13 /unit