VESTIL ULTT-4848-4-YEL460-3 Ergonomic Lift/tilt Table, 4000 Lb. Capacity, 460V/3 Phase, 48 x 48 Inch Size

Item: AG8CYH Model: ULTT-4848-4-YEL460-3
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€5,453.11 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemLift Table
Capacity4000 lbs.
ColorYellow
Cylinders2
Height22"
Installation Hardware IncludedNo
Length54"
Lip Height12"
Lowered Height10"
MaterialSteel
Max. Tilt Angle44°
Max. Travel Distance14"
Motor Hp2 hp
Number Of Cylinders2
Operation TypeHand Operated
Overload ProtectionYes
Phase3
Platform Length48"
Platform MaterialSteel
Platform Thickness3"
Platform Width48"
Power Cord Length8 ft.
Power SourceElectric Corded
Raised Height24"
Width48"

Shipping Info:

Ship weight (kg) 441.9
Ship height (cm)68.58
Ship length (cm)165.1
Ship width (cm)121.92
HS code8428900290
Country of OriginUS

Product Variants

ProductModelPlatform WidthPhaseNumber Of CylindersCylindersPlatform MaterialPlatform LengthRaised HeightLowered HeightPrice
VESTIL ULTT-3648-2-YEL115-1 Ergonomic Lift/tilt Table 2000 lb Capacity 115V/1 Phase 36" x 48" | AG8CXJ ULTT-3648-2-YEL115-136"111Steel48"24"10"€4,959.77
RFQ
VESTIL ULTT-3648-2-YEL230-1 Ergonomic Lift/tilt Table 2000 lb Capacity 230V/1 Phase 36" x 48" | AG8CXK ULTT-3648-2-YEL230-136"111Steel48"24"10"€4,959.77
RFQ
VESTIL ULTT-3648-2-YEL230-3 Ergonomic Lift/tilt Table 2000 lb Capacity 230V/3 Phase 36" x 48" | AG8CXL ULTT-3648-2-YEL230-336"311Steel48"24"10"€4,959.77
RFQ
VESTIL ULTT-3648-2-YEL460-3 Ergonomic Lift/tilt Table 2000 lb Capacity 460V/3 Phase 36" x 48" | AG8CXM ULTT-3648-2-YEL460-336"311Steel48"24"10"€4,878.10
RFQ
VESTIL ULTT-3648-4-YEL115-1 Ergonomic Lift/tilt Table 4000 lb Capacity 115V/1 Phase 36" x 48" | AG8CXN ULTT-3648-4-YEL115-136"122Steel48"24"10"€5,427.52
RFQ
VESTIL ULTT-3648-4-YEL230-1 Ergonomic Lift/tilt Table 4000 lb Capacity 230V/1 Phase 36" x 48" | AG8CXP ULTT-3648-4-YEL230-136"122Steel48"24"10"€5,427.52
RFQ
VESTIL ULTT-3648-4-YEL230-3 Ergonomic Lift/tilt Table 4000 lb Capacity 230V/3 Phase 36" x 48" | AG8CXQ ULTT-3648-4-YEL230-336"322Steel48"24"10"€5,427.52
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL ULTT-4848-4-YEL460-3 Ergonomic Lift/tilt Table, 4000 Lb. Capacity, 460V/3 Phase, 48 x 48 Inch Size
€5,453.11 /unit