HOFFMAN A20H1606GQRLP Enclosure 20.19 Inch Height x 16.25 Inch Width x 6 Inch Depth | AG2QMM 32FA34

HOFFMAN A20H1606GQRLP Enclosure 20.19 Inch Height x 16.25 Inch Width x 6 Inch Depth

Item: AG2QMM Model: A20H1606GQRLPCross Ref: 32FA34
In Stock

Get it by Tuesday, Jun 10

€1,485.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosure
Basic MaterialNon Metallic
ColorGray
Cover TypeHinged
Depth6"
Enclosure Cover FeaturesQuick Release Latches
Enclosure Height20.19"
Enclosure MaterialStainless Steel
Enclosure Width16 1/4"
FinishGray
GasketSeamless Foam In Place
Knockouts / No KnockoutsNo Knockouts
MountingWall
Nema RatingNEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Body Material Thickness0.14"
Closure MethodQuick Release Latch
Compatible Panel Model NumberA20P16, A20P16G
Cover Closure TypeHinged
Cover StyleSolid
EnvironmentWashdown and Corrosion Resistant
KnockoutsNot Included
Mounting TypeWall
Nema Enclosure RatingNEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Nominal Depth6"
Nominal Height20"
Nominal Width16"
Overall Depth6"
Overall Height20.19"
Overall Width16 1/4"
Panel Height17"
Panel Width13"
Product TypeHinge Cover Enclosure
StandardsCUL LISTED PER CSA C22.2 NO 94, ENCLOSURE FLAMMABILITY EVALUATED PER UL 508A, FILE NO E61997, NEMA/EEMAC IEC 60529, UL 508A LISTED

Shipping Info:

Ship weight (kg) 9
Ship height (cm)25.4
Ship length (cm)64.14
Ship width (cm)49.53
HS code8537109050
Country of OriginUS

Product Variants

ProductModelEnclosure WidthEnclosure HeightDepthCover TypeEnclosure MaterialMountingColorKnockouts / No KnockoutsPrice
HOFFMAN A20H1608GQRLP Enclosure 20.19 Inch Height x 16.25 Inch Width x 8 Inch Depth | AG2QMN 32FA35 A20H1608GQRLP16 1/4"20.19"8"HingedStainless SteelWallGrayNo Knockouts€1,760.37
HOFFMAN A20H2008GQRLP Enclosure 20.19 Inch Height x 20.25 Inch Width x 8 Inch Depth | AG2QMP 32FA36 A20H2008GQRLP20 1/4"20.19"8"HingedStainless SteelWallGrayNo Knockouts€2,017.26
HOFFMAN A24H2008GQRLP Enclosure 24.25 Inch Height x 20.25 Inch Width x 8 Inch Depth | AG2QMQ 32FA37 A24H2008GQRLP20 1/4"24 1/4"8"HingedStainless SteelWallGrayNo Knockouts€2,101.00
HOFFMAN A24H2010GQRLP Enclosure 24.25 Inch Height x 20.25 Inch Width x 10 Inch Depth | AG2QMR 32FA38 A24H2010GQRLP20 1/4"24 1/4"10"HingedStainless SteelWallGrayNo Knockouts€2,362.54
HOFFMAN A24H2408GQRLP Enclosure 24.19 Inch Height x 24.19 Inch Width x 8 Inch Depth | AG2QMT 32FA39 A24H2408GQRLP24.19"24.19"8"HingedStainless SteelWallGrayNo Knockouts€2,286.62
HOFFMAN A24H2412GQRLP Enclosure 24.19 Inch Height x 24.19 Inch Width x 12 Inch Depth | AG2QMU 32FA40 A24H2412GQRLP24.19"24.19"12"HingedStainless SteelWallGrayNo Knockouts€2,629.21
HOFFMAN A30H2408GQRLP Enclosure 30.25 Inch Height x 24.25 Inch Width x 8 Inch Depth | AG2QMV 32FA41 A30H2408GQRLP24 1/4"30 1/4"8"HingedStainless SteelWallGrayNo Knockouts€2,518.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOFFMAN A20H1606GQRLP Enclosure 20.19 Inch Height x 16.25 Inch Width x 6 Inch Depth
€1,485.05 /unit