VESTIL TW-12 Torque Wrench with Rating 10 to 150 Ft-lbs | AG8BFT

VESTIL TW-12 Torque Wrench With Rating 10 to 150 Ft-Lb.s

Item: AG8BFT Model: TW-12
In Stock

Get it by Wednesday, Jun 11

€63.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMicrometer Torque Wrench
ColorSilver
Drive Size1/2"
Height2"
IncludesCase
Length18 1/4"
MaterialSteel
Torque Range10 lbs.-ft. to 150 lbs.-ft.
Width3"
Wrench StyleClicker

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)10.16
Ship length (cm)50.8
Ship width (cm)20.32
HS code8204110060
Country of OriginTW

Product Variants

ProductModelDrive SizeTorque RangeColorHeightWrench StylePrice
VESTIL TW-38 Torque Wrench with Rating 10 to 80 Ft-lbs | AG8BFU TW-383/8"10 lbs.-ft. to 80 lbs.-ft.Silver2"Clicker€62.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL TW-12 Torque Wrench With Rating 10 to 150 Ft-Lb.s
€63.56 /unit