Flat Shipping

Flat Shipping at €24.99 + VAT

MERIT 08834166277 Surface-Conditioning Disc, TP, 3 Inch Dia, Aluminum Oxide, Very Fine, Merit | CT2ZUL

MERIT 08834166277 Surface-Conditioning Disc, TP, 3 Inch Dia, Aluminum Oxide, Very Fine

Item: CT2ZUL Model: 08834166277Cross Ref: 358EY6
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.98 /unit
This product can only be shipped in multiples of 25
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisc
Abrasive MaterialAluminum Oxide
Abrasive TypeNon Woven
Diameter3"
GradeVery Fine
Max. Operating Speed20000 RPM
Mfr. SeriesMerit Series
Quick Change SystemTP
Maximum Operating Speed20000 RPM
Quick-change SystemTP
SeriesMerit Series

Shipping Info:

Ship weight (kg) 2.61
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelQuick Change SystemDiameterMax. Operating SpeedAbrasive MaterialPkg. Qty.Price
MERIT 08834163049 Surface-Conditioning Disc, TP, 1 1/2 Inch Dia, Aluminum Oxide, Medium, Merit | CT2ZUJ 08834163049TP1 1/2"30000 RPMAluminum Oxide1€1.55
MERIT 08834168277 Surface-Conditioning Disc, TP, 2 Inch Dia, Aluminum Oxide, Medium, Merit | CT2ZUK 08834168277TP2"30000 RPMAluminum Oxide1€2.15
MERIT 66623340079 Surface-Conditioning Disc, TR, 2 Inch Dia, Aluminum Oxide, Fine, Merit | CT2ZUM 66623340079TR2"30000 RPMAluminum Oxide1€2.20
MERIT 66623340042 Surface-Conditioning Disc, TS, 3/4 Inch Dia, Aluminum Oxide, Very Fine, RapidPrep, 50 PK | CT2ZUN 66623340042TS3/4"40000 RPMAluminum Oxide50€49.84
MERIT 8834166304 Quick Change Disc | CT3ADQ 8834166304----1€1.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERIT 08834166277 Surface-Conditioning Disc, TP, 3 Inch Dia, Aluminum Oxide, Very Fine
€4.98 /unit