VESTIL TT-18-PED Turntable 18 Diameter 21 to 32 Height 300 lb Capacity | AG8BFB

VESTIL TT-18-PED Turntable, 18 Inch Dia., 21 Inch to 32 Inch Height, 300 Lb. Capacity

Item: AG8BFB Model: TT-18-PED
In Stock

Get it by Thursday, Jun 12

€331.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemManual Turntable
Adjustable HeightYes
Batteries IncludedNo
Capacity300 lbs.
Frame MaterialSteel
Height21"
Height AdjustmentTurn Knob
Length18"
MaterialSteel
Max. Height31.94"
Min. Height21"
Plate Height0.312"
Plate MaterialSteel
Power SourceManual
Turntable Diameter18"
Width18"

Shipping Info:

Ship weight (kg) 17.55
Ship height (cm)38.1
Ship length (cm)55.88
Ship width (cm)38.1
HS code7326908588
Country of OriginUS

Product Variants

ProductModelHeightCapacityTurntable DiameterPower SourceAdjustable HeightMax. HeightMin. HeightHeight AdjustmentPrice
VESTIL TT-12-4 Turntable 12" Diameter 4" Height 500 lb Capacity | AG8BET TT-12-43.937"500 lbs.12"ManualNo3 22/25"--€132.57
VESTIL TT-12-7/8 Turntable 12" Diameter 7/8" Height 500 lb Capacity | AG8BEU TT-12-7/87/8"500 lbs.12"ManualNo0.81"--€115.49
VESTIL TT-18-4 Turntable 18" Diameter 4" Height 500 lb Capacity | AG8BEV TT-18-43 1/2"500 lbs.18"ManualNo3 22/25"--€249.11
VESTIL TT-18-7/8 Turntable 18" Diameter 7/8" Height 1000 lb Capacity | AG8BEW TT-18-7/87/8"1000 lbs.18"ManualNo0.81"--€220.59
VESTIL TT-18-CDPED Turntable 18" Diameter 24" to 34" Height 2 Tier | AG8BEX TT-18-CDPED34"300 lbs.18"PneumaticYes33 1/4"24"Gas Cylinder€518.55
VESTIL TT-18-CPED Turntable 18" Diameter 20" to 30" Height 2 Tier | AG8BEY TT-18-CPED30"300 lbs.18"PneumaticYes30 22/25"20 22/25"Gas Cylinder€357.33
VESTIL TT-18-DPED Turntable 18" Diameter 25" to 36" Height 2 Tier | AG8BEZ TT-18-DPED23.812"300 lbs.18"ManualYes34.94"25"Turn Knob€401.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL TT-18-PED Turntable, 18 Inch Dia., 21 Inch to 32 Inch Height, 300 Lb. Capacity
€331.86 /unit