VESTIL TT-12-4 Turntable 12 Diameter 4 Height 500 lb Capacity | AG8BET

VESTIL TT-12-4 Turntable, 12 Inch Dia., 4 Inch Height, 500 Lb. Capacity

Item: AG8BET Model: TT-12-4Cross Ref: 172Z64
In Stock

Get it by Monday, Jun 16

€132.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemManual Turntable
Adjustable HeightNo
Batteries IncludedNo
Capacity500 lbs.
Frame MaterialSteel
Height3.937"
Height Range3 7/8"
Length12"
MaterialSteel
Max. Height3 22/25"
Plate Height0.312"
Plate MaterialSteel
Power SourceManual
Turntable Diameter12"
Width12"

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)15.24
Ship length (cm)35.56
Ship width (cm)33.02
HS code7326908588
Country of OriginCN

Product Variants

ProductModelHeightCapacityTurntable DiameterPower SourceAdjustable HeightMax. HeightMin. HeightHeight AdjustmentPrice
VESTIL TT-12-7/8 Turntable 12" Diameter 7/8" Height 500 lb Capacity | AG8BEU TT-12-7/87/8"500 lbs.12"ManualNo0.81"--€115.49
VESTIL TT-18-4 Turntable 18" Diameter 4" Height 500 lb Capacity | AG8BEV TT-18-43 1/2"500 lbs.18"ManualNo3 22/25"--€249.11
VESTIL TT-18-7/8 Turntable 18" Diameter 7/8" Height 1000 lb Capacity | AG8BEW TT-18-7/87/8"1000 lbs.18"ManualNo0.81"--€220.59
VESTIL TT-18-CDPED Turntable 18" Diameter 24" to 34" Height 2 Tier | AG8BEX TT-18-CDPED34"300 lbs.18"PneumaticYes33 1/4"24"Gas Cylinder€518.55
VESTIL TT-18-CPED Turntable 18" Diameter 20" to 30" Height 2 Tier | AG8BEY TT-18-CPED30"300 lbs.18"PneumaticYes30 22/25"20 22/25"Gas Cylinder€357.33
VESTIL TT-18-DPED Turntable 18" Diameter 25" to 36" Height 2 Tier | AG8BEZ TT-18-DPED23.812"300 lbs.18"ManualYes34.94"25"Turn Knob€401.93
VESTIL TT-18-PED Turntable 18" Diameter 21" to 32" Height 300 lb Capacity | AG8BFB TT-18-PED21"300 lbs.18"ManualYes31.94"21"Turn Knob€331.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL TT-12-4 Turntable, 12 Inch Dia., 4 Inch Height, 500 Lb. Capacity
€132.57 /unit