VESTIL TSCT-2B Multi-tier Cart, 2 shelf, 2 Basket, 200 Lb. Capacity

Item: AG8BEH Model: TSCT-2B
In Stock

Get it by Monday, Jun 16

€583.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMulti-Shelf Stock Cart
Bottom Shelf Height5 7/8"
Bottom Shelf Lip2"
Bottom Shelf Tilt26°
Capacity200 lbs.
Caster MaterialMold On Rubber
Caster Width2"
ColorBlue
Depth30.688"
FinishPowder Coated
Frame MaterialSteel
Height46 1/8"
Includes(2) Baskets, (1) 15 1/2" x 23 1/2" x 16 1/2" And (1) 15 1/2" x 23 1/2" x 12 1/2", (2)Clevis Pins- 1/2" x 4 1/2"
Indoor/outdoorIndoor
Length30.187"
MaterialSteel
Max. Tilt Angle45°
Number Of Baskets2
Number Of Casters4
Number Of Pins2
Number Of Shelves2 , 3
Overall Depth30.688"
Overall Height46 1/4"
Overall Length30.69"
Pin Length4 1/2"
Pin TypeClevis
Pin Width1/2"
Shelf Height0.0"
Shelf Length24"
Shelf Width16"
Static Load Capacity200 lbs.
Top Shelf Height34"
Top Shelf Lip Height1 1/2"
Upper Shelf Tilt0° to 45°
Utility Cart Shelf StyleLipped
Width19 1/4"

Shipping Info:

Ship weight (kg) 69.3
Ship height (cm)99.06
Ship length (cm)121.92
Ship width (cm)101.6
HS code8716805090
Country of OriginUS

Product Variants

ProductModelNumber Of ShelvesHeightOverall HeightCapacityStatic Load CapacityTop Shelf HeightNumber Of BasketsMaterialPrice
VESTIL TSCT-2 Multi-tier Cart 2-shelf 200 Lb Capacity | AG8BEG TSCT-2237 5/8"37.62"200 lbs.200 lbs.34"-Steel€370.04
VESTIL TSCT-3 Multi-tier Cart 3-shelf 200 Lb Capacity | AG8BEJ TSCT-3360 5/8"60.62"300 lbs.200 lbs.57"-Steel€475.09
VESTIL TSCT-3B Multi-tier Cart 3-shelf 3 Basket 200 lb Capacity | AG8BEK TSCT-3B365 1/2"65 1/2"300 lbs.300 lbs.57"3Steel€789.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL TSCT-2B Multi-tier Cart, 2 shelf, 2 Basket, 200 Lb. Capacity
€583.35 /unit