VESTIL TRS-2429-DH-FB Steel Truck Dual Handles 24 x 29 Brake | AG8AXW

VESTIL TRS-2429-DH-FB Steel Truck, Dual Handle, 24 x 29 Inch Brake

Item: AG8AXW Model: TRS-2429-DH-FB
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemPlatform Truck
Capacity660 lbs.
Caster Dia.5"
Caster MaterialRubber
Caster Wheel Width1 1/2"
ColorBlue
Handle Height34.125"
Height34 1/8"
Includes(1) 34 1/8" Height Fold Down Handle, (2) Rigid Casters 1 1/2" Width, And (2) Swivel Casters 1 1/2" Width
Length39 7/8"
Load Capacity660 lbs.
MaterialSteel
Max. Platform Height8 1/4"
Number Of Batteries0
Number Of Casters4
Overall Height34.13"
Overall Length39 22/25"
Overall Width24 1/2"
Platform From Ground8 1/4"
Platform Height8 1/4"
Platform Length29"
Platform MaterialSteel
Platform Width24"
Power SourceManual
Usable Length29"
Usable Width22 3/4"
Width24 1/2"

Shipping Info:

Ship weight (kg) 22.5
Ship height (cm)27.94
Ship length (cm)63.5
Ship width (cm)76.2
HS code7326908588
Country of OriginJP

Product Variants

ProductModelLoad CapacityOverall LengthOverall WidthCaster Dia.HeightCaster Wheel WidthPlatform LengthPlatform WidthPrice
VESTIL TRS-1924-FB Steel Truck Folding Handle 19 x 24" Brake | AG8AXM TRS-1924-FB330 lbs.30 1/2"19"4"33 1/2"1 1/4"24"19"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL TRS-2429-DH-FB Steel Truck, Dual Handle, 24 x 29 Inch Brake