VESTIL SWA-R-60-AW Approach Ramp for SWA-60-AW | AG7ZVR

VESTIL SWA-R-60-AW Approach Ramp

Item: AG7ZVR Model: SWA-R-60-AW
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,256.79 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSteel Ramp
Capacity4000 lbs.
ColorBlue
Height3"
Length60"
MaterialSteel
Usable Width48"
Width48"

Shipping Info:

Ship weight (kg) 148.05
Ship height (cm)15.24
Ship length (cm)152.4
Ship width (cm)121.92
HS code7326908588
Country of OriginUS

Product Variants

ProductModelHeightMaterialColorCapacityUsable WidthPrice
VESTIL SWA-R-48100-SCL Wrap Machine Option - Approach Ramp 99" | AG7ZVM SWA-R-48100-SCL5 7/8"SteelBlue4000 lbs.48"-
RFQ
VESTIL SWA-R-82-AW Approach Ramp for SWA-82-AW | AG7ZVU SWA-R-82-AW3"SteelBlue4000 lbs.48"€1,277.03
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL SWA-R-60-AW Approach Ramp
€1,256.79 /unit