VESTIL SWA-82-AW Auto-wrap Stretch Wrap Machine 82 | AG7ZUZ

VESTIL SWA-82-AW Auto-wrap Stretch Wrap Machine, 82 Inch Size

Item: AG7ZUZ Model: SWA-82-AW
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€21,790.14 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemLow Profile Stretch Wrap Machine, Semi-Automatic
Amps15A
Capacity4000 lbs.
Cord Length12 ft.
Deck ColorYellow
Deck Rpm Range3-12 RPM
Frame ColorBlue
Height111"
IncludesFeatures NEMA 5-15 Plug
Length133"
MaterialSteel
Max. Core Dia.3"
Max. Height88 22/25"
Max. Load Dia.118"
Max. Outside Dia.10"
Max. Rpm13 RPM
Max. Width20"
Min. Core Dia.3"
Min. Rpm0 RPM
Min. Width10"
Motor Hp2 17/100 hp
Phase1
Turntable Diameter78 3/4"
Turntable Height3 1/4"
Voltage115V
Width82 1/2"

Shipping Info:

Ship weight (kg) 983.7
Ship height (cm)63.5
Ship length (cm)2.54
Ship width (cm)215.9
HS code8422409170
Country of OriginTW

Product Variants

ProductModelMax. HeightMax. Outside Dia.Turntable DiameterTurntable HeightMax. Load Dia.Cord LengthMotor HpMax. WidthPrice
VESTIL SWA-60-AW Auto-wrap Stretch Wrap Machine 60" | AG7ZUR SWA-60-AW88"11"59"3.13"94"20 ft.2 17/100 hp20"€18,550.73
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL SWA-82-AW Auto-wrap Stretch Wrap Machine, 82 Inch Size
€21,790.14 /unit