VESTIL SWA-60-AW Auto-wrap Stretch Wrap Machine 60 | AG7ZUR

VESTIL SWA-60-AW Auto-wrap Stretch Wrap Machine, 60 Inch Size

Item: AG7ZUR Model: SWA-60-AW
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€18,550.73 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemLow Profile Stretch Wrap Machine, Semi-Automatic
Capacity4000 lbs.
Cord Length12 ft. , 20 ft.
Core Dia.3"
Deck ColorYellow
Deck Rpm Range3-12 RPM
Frame ColorBlue
Height92"
IncludesFeatures NEMA 5-15 Plug
Length108"
MaterialSteel
Max. Core Dia.3"
Max. Height88"
Max. Load Dia.94"
Max. Outside Dia.11"
Max. Rpm13 RPM
Max. Width20"
Min. Core Dia.3"
Min. Height10"
Min. Rpm0 RPM
Min. Width10"
Motor Hp2 17/100 hp
Phase1
Turntable Diameter59"
Turntable Height3.13"
Voltage115V
Width59"

Shipping Info:

Ship weight (kg) 680.4
Ship height (cm)124.46
Ship length (cm)2.54
Ship width (cm)152.4
HS code8422409170
Country of OriginTW

Product Variants

ProductModelMax. HeightMax. Outside Dia.Turntable DiameterTurntable HeightMax. Load Dia.Cord LengthMotor HpMax. WidthPrice
VESTIL SWA-82-AW Auto-wrap Stretch Wrap Machine 82" | AG7ZUZ SWA-82-AW88 22/25"10"78 3/4"3 1/4"118"12 ft.2 17/100 hp20"€21,790.14
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL SWA-60-AW Auto-wrap Stretch Wrap Machine, 60 Inch Size
€18,550.73 /unit