VESTIL SWA-48-PMO Wrap Machine with Powered Mast 4000 Lb Capacity | AG7ZUF

VESTIL SWA-48-PMO Wrap Machine, with Powered Mast, 4000 Lb. Capacity

Item: AG7ZUF Model: SWA-48-PMO
In Stock

Get it by Tuesday, Jun 10

€9,129.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLow Profile Stretch Wrap Machine
Amps6A
Capacity4000 lbs.
Cord Length8 ft.
Core Dia.3"
Deck ColorYellow
Deck Rpm Range3-12 RPM
Frame ColorBlue
Height74"
IncludesFeatures NEMA 5-15 Plug
Length84"
MaterialSteel
Max. Core Dia.3"
Max. Height80.31"
Max. Load Dia.62"
Max. Outside Dia.11"
Max. Rpm12 RPM
Max. Width20"
Min. Core Dia.3"
Min. Height10"
Min. Rpm3 RPM
Min. Width10"
Motor Hp1/2 hp
Phase1
Turntable Diameter48"
Turntable Height2.38"
Voltage115V
Width48"

Shipping Info:

Ship weight (kg) 278.55
Ship height (cm)60.96
Ship length (cm)124.46
Ship width (cm)2.54
HS code8422409170
Country of OriginUS

Product Variants

ProductModelMax. HeightTurntable DiameterTurntable HeightMax. Load Dia.AmpsMotor HpMax. WidthCapacityPrice
VESTIL SWA-48 Semi-stretch Wrap Machine 48" Diameter | AG7ZUE SWA-4883 3/4"48"2.38"62"6A1/2 hp20"4000 lbs.€4,820.81
RFQ
VESTIL SWA-50 Semi-automatic Stretch Wrap Machine 50" | AG7ZUG SWA-5082"50"2.06"64"1.8A1/2 hp20"4000 lbs.€4,727.44
RFQ
VESTIL SWA-70 Semi-automatic Stretch Wrap Machine 70" | AG7ZUV SWA-7081 22/25"70"2.18"84"6A1/2 hp20"4000 lbs.€7,599.94
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL SWA-48-PMO Wrap Machine, with Powered Mast, 4000 Lb. Capacity
€9,129.51 /unit