VESTIL SWA-48 Semi-stretch Wrap Machine 48 Diameter | AG7ZUE

VESTIL SWA-48 Semi-stretch Wrap Machine, 48 Inch Dia.

Item: AG7ZUE Model: SWA-48
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€4,820.81 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemLow Profile Stretch Wrap Machine
Amps6A
Capacity4000 lbs.
Cord Length8 ft.
Core Dia.3"
Deck ColorYellow
Deck Rpm Range3-12 RPM
Frame ColorBlue
Height75"
IncludesFeatures NEMA 5-15 Plug
Length84"
MaterialSteel
Max. Core Dia.3"
Max. Height83 3/4"
Max. Load Dia.62"
Max. Outside Dia.11"
Max. Rpm12 RPM
Max. Width20"
Min. Core Dia.3"
Min. Height10"
Min. Rpm3 RPM
Min. Width10"
Motor Hp1/2 hp
Phase1
Turntable Diameter48"
Turntable Height2.38"
Voltage115V
Width48"

Shipping Info:

Ship weight (kg) 267.3
Ship height (cm)53.34
Ship length (cm)129.54
Ship width (cm)231.14
HS code8422409170
Country of OriginUS

Product Variants

ProductModelMax. HeightTurntable DiameterTurntable HeightMax. Load Dia.AmpsMotor HpMax. WidthCapacityPrice
VESTIL SWA-48-PMO Wrap Machine with Powered Mast 4000 Lb Capacity | AG7ZUF SWA-48-PMO80.31"48"2.38"62"6A1/2 hp20"4000 lbs.€9,129.51
VESTIL SWA-50 Semi-automatic Stretch Wrap Machine 50" | AG7ZUG SWA-5082"50"2.06"64"1.8A1/2 hp20"4000 lbs.€4,727.44
RFQ
VESTIL SWA-70 Semi-automatic Stretch Wrap Machine 70" | AG7ZUV SWA-7081 22/25"70"2.18"84"6A1/2 hp20"4000 lbs.€7,599.94
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL SWA-48 Semi-stretch Wrap Machine, 48 Inch Dia.
€4,820.81 /unit