VESTIL ST-12-9X8-WH White Poly Strapping 9900 Ft 9 x 8 Core | AG7ZNW

VESTIL ST-12-9X8-WH White Poly Strapping, 9900 Feet, 9 x 8 Inch Core

Item: AG7ZNW Model: ST-12-9X8-WH
In Stock

Get it by Wednesday, Jun 11

€198.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlastic Strapping
ColorWhite
Cord Dia.9"
Core Length8"
Core Width8"
Depth17"
Height7"
Length17"
MaterialPolypropylene
Roll Length9900 ft.
Strap Width1/2"
Tensile Strength308 lbs.
Width17"

Shipping Info:

Ship weight (kg) 12.15
Ship height (cm)20.32
Ship length (cm)50.8
Ship width (cm)48.26
HS code3920200000
Country of OriginUS

Product Variants

ProductModelColorDepthRoll LengthTensile StrengthCore WidthCore LengthHeightCord Dia.Price
VESTIL ST-12-9X8-B Black Poly Strapping 9900 Ft 9" x 8" Core | AG7ZNU ST-12-9X8-BBlack17"9900 ft.308 lbs.8"8"7"9"€216.32
VESTIL ST-12-9X8-NA Clear Poly Strapping 9900 Ft, 9" x 8" Core | AG7ZNV ST-12-9X8-NAClear17"9900 ft.308 lbs.8"8"7"9"€198.30
VESTIL ST-12-9X8-YL Yellow Poly Strapping 9900 Ft 9" x 8" | AG7ZNX ST-12-9X8-YLYellow17"9900 ft.308 lbs.8"8"7"9"€198.30
VESTIL ST-38-9X8-NA Clear Poly Strapping 12900 Ft, 9" x 8" Core | AG7ZNZ ST-38-9X8-NAClear17 1/4"12900 ft.242 lbs.8"8"7"9"€189.71
VESTIL ST-38-9X8-WH White Poly Strapping 12900 Ft 9" x 8" Core | AG7ZPA ST-38-9X8-WHWhite17 1/4"12900 ft.242 lbs.8"8"7"9"€189.71
VESTIL ST-38-9X8-YL Yellow Poly Strapping 12900 Ft 9" x 8" | AG7ZPB ST-38-9X8-YLYellow17 1/4"12900 ft.242 lbs.8"8"7"9"€189.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL ST-12-9X8-WH White Poly Strapping, 9900 Feet, 9 x 8 Inch Core
€198.30 /unit