VESTIL SQ-72-TB Steel Safety Handrail, with Toeboard, 72 Inch Size

Item: AG7ZHP Model: SQ-72-TB
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€257.67 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHandrail
Adjustable LengthNo
Adjustable WidthNo
ColorYellow
Height42"
Installation Hardware IncludedNo
InterlockingNo
Length74 1/2"
MaterialSteel
Midrail Height21.19"
Number Of Bolt Holes8
Rail Dia.1 1/2"
ReflectiveNo
Section StyleRigid With Toeboard
Square Tube O.d.1 1/2"
Toeboard Height4"
Usable Length72"
Width4"

Shipping Info:

Ship weight (kg) 38.7
Ship height (cm)106.68
Ship length (cm)187.96
Ship width (cm)15.24
HS code7326908588
Country of OriginUS

Product Variants

ProductModelMaterialInstallation Hardware IncludedNumber Of Bolt HolesUsable LengthRail Dia.ColorAdjustable LengthAdjustable WidthPrice
VESTIL SQ-108-TB Safety Handrail with Toeboard 108" | AG7ZHF SQ-108-TBSteelNo8108"1 1/2"YellowNoNo€390.22
VESTIL SQ-120-TB Safety Handrail with Toeboard 120" | AG7ZHH SQ-120-TBSteelNo8120"1 1/2"YellowNoNo€428.45
VESTIL SQ-48-TB Safety Handrail with Toeboard 48" | AG7ZHK SQ-48-TBSteelNo848"1 1/2"YellowNoNo€184.44
VESTIL SQ-60-TB Steel Safety Handrail with Toeboard 60" | AG7ZHM SQ-60-TBSteelNo860"1 1/2"YellowNoNo€231.17
VESTIL SQ-84-TB Steel Safety Handrail with Toeboard 84" | AG7ZHR SQ-84-TBSteelNo884"1 1/2"YellowNoNo€305.46
RFQ
VESTIL SQ-96-TB Steel Safety Handrail with Toeboard 96" | AG7ZHU SQ-96-TBSteelNo896"1 1/2"YellowNoNo€342.47
RFQ
VESTIL SQ-108-TB-HWR Safety Handrail, Steel, With Hardware, & Toeboard | CE4QXF SQ-108-TB-HWRPolystyreneYes12108"1 1/2"YellowNoNo€390.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL SQ-72-TB Steel Safety Handrail, with Toeboard, 72 Inch Size
€257.67 /unit