VESTIL SQ-108-TB-HWR Safety Handrail, Steel, With Hardware, And Toeboard

Item: CE4QXF Model: SQ-108-TB-HWR
Limited Availability
€390.22 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHandrail
Adjustable LengthNo
Adjustable WidthNo
Anchor Bolt Size3" x 3/8"
ColorYellow
Height42"
Installation Hardware IncludedYes
InterlockingNo
Length110 1/2"
MaterialPolystyrene
Midrail Height21.19"
Number Of Anchor Bolt8
Number Of Bolt Holes12
Rail Dia.1 1/2"
ReflectiveNo
Section StyleRigid With Toeboard
Square Tube O.d.1 1/2"
Toeboard Height4"
Usable Length108"
Width4"

Shipping Info:

Ship weight (kg) 33.3
Ship height (cm)106.68
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelMaterialInstallation Hardware IncludedNumber Of Bolt HolesUsable LengthRail Dia.ColorAdjustable LengthAdjustable WidthPrice
VESTIL SQ-108-TB Safety Handrail with Toeboard 108" | AG7ZHF SQ-108-TBSteelNo8108"1 1/2"YellowNoNo€390.22
VESTIL SQ-120-TB Safety Handrail with Toeboard 120" | AG7ZHH SQ-120-TBSteelNo8120"1 1/2"YellowNoNo€428.45
VESTIL SQ-48-TB Safety Handrail with Toeboard 48" | AG7ZHK SQ-48-TBSteelNo848"1 1/2"YellowNoNo€184.44
VESTIL SQ-60-TB Steel Safety Handrail with Toeboard 60" | AG7ZHM SQ-60-TBSteelNo860"1 1/2"YellowNoNo€231.17
VESTIL SQ-72-TB Steel Safety Handrail with Toeboard 72" | AG7ZHP SQ-72-TBSteelNo872"1 1/2"YellowNoNo€257.67
RFQ
VESTIL SQ-84-TB Steel Safety Handrail with Toeboard 84" | AG7ZHR SQ-84-TBSteelNo884"1 1/2"YellowNoNo€305.46
RFQ
VESTIL SQ-96-TB Steel Safety Handrail with Toeboard 96" | AG7ZHU SQ-96-TBSteelNo896"1 1/2"YellowNoNo€342.47
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL SQ-108-TB-HWR Safety Handrail, Steel, With Hardware, And Toeboard
€390.22 /unit