VESTIL SPS2-2840 Stock Picker 2-shelf 28 x 40 Mold/rubber | AG7ZFZ

VESTIL SPS2-2840 Stock Picker, 2 Shelf, 1000 Lb. Capacity, 43-3/4 x 27-7/8 x 50-1/8 Inch Size, Blue, Steel

Item: AG7ZFZ Model: SPS2-2840
In Stock

Get it by Wednesday, Jun 11

€617.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStock Picking Ladder Cart
Capacity1000 lbs.
Capacity Per Shelf550 lbs.
Caster Dia.4"
Caster MaterialMold On Rubber
Caster Width2"
ColorBlue
Depth43 3/4"
Frame MaterialSteel
Height49 3/8"
Indoor/outdoorIndoor
Ladder Capacity350 lbs.
Length43 3/4"
Lip Height2"
MaterialSteel
Number Of Casters4
Number Of Shelves2
Shelf Clearance28"
Shelf Length39.63"
Shelf Width27.63"
Top Shelf Height37.688"
Width27 7/8"

Shipping Info:

Ship weight (kg) 74.25
Ship height (cm)144.78
Ship length (cm)121.92
Ship width (cm)101.6
HS code8716805090
Country of OriginUS

Product Variants

ProductModelMaterialNumber Of ShelvesHeightShelf LengthShelf WidthTop Shelf HeightDepthCaster Dia.Price
VESTIL SPS2-2236 Stock Picker 2-shelf 22" x 36" Mold/rubber | AG7ZFY 4ZD41 SPS2-2236Steel249 3/8"35.63"21.63"37.688"39 3/4"4"€581.22
VESTIL SPS2-2848 Stock Picker 2-shelf 28" x 48" Mold/rubber | AG7ZGA SPS2-2848Steel249 3/8"47.63"27.63"37 5/8"51 3/4"4"€644.80
VESTIL SPS3-2236 Stock Picker 3-shelf 22" x 36" Mold/rubber | AG7ZGB SPS3-2236Steel349 3/8"35 3/4"21.63"37.688"39 3/4"4"€652.18
VESTIL SPS3-2840 Stock Picker 3-shelf 28" x 40" Mold/rubber | AG7ZGC SPS3-2840Steel351"39 3/4"27.63"37.688"43 3/4"4"€716.99
VESTIL SPS3-2848 Stock Picker 3-shelf 24" x 48" Mold/rubber | AG7ZGD SPS3-2848Steel349 3/8"47 3/4"27.63"37.688"51 3/4"4"€756.26
VESTIL SPS2-2236-5PU Stock Picker, 2 Shelves, Poly/Steel, 22 x 36 Inch Size | CE4QWQ SPS2-2236-5PUAluminum251.13"35.63"21.63"38.688"39 3/4"5"€603.48
VESTIL SPS2-2236-6MR Stock Picker, 2 Shelves, Rubber/Steel, 22 x 36 Inch Size | CE4QWR SPS2-2236-6MRAluminum252.13"35.63"21.63"39.688"39 3/4"6"€523.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL SPS2-2840 Stock Picker, 2 Shelf, 1000 Lb. Capacity, 43-3/4 x 27-7/8 x 50-1/8 Inch Size, Blue, Steel
€617.18 /unit