VESTIL SPS-HD-2252-6MR High Duty Truck, Rubber-On-Steel, 22 x 52 Inch Size

Item: CE4QXA Model: SPS-HD-2252-6MR
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€914.18 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeavy-Duty Platform Truck
Bottom Shelf Length50 3/4"
Bottom Shelf Width21 1/2"
Capacity Per Shelf500 lbs.
Caster Dia.6"
Caster MaterialRubber On Steel
Caster Wheel Width2"
ColorBlue
Front Caster MaterialRubber On Steel
Indoor/outdoorIndoor
Ladder Capacity350 lbs.
Load Capacity1000 lbs.
MaterialAluminum
Middle Shelf Length46 3/4"
Middle Shelf Width21 1/2"
Number Of Batteries0
Number Of Casters4
Number Of Shelves3
Number Of Steps4
Overall Height75 11/25"
Overall Length56.13"
Overall Width21 22/25"
Rear Caster MaterialRubber On Steel
Shelf Clearance13"
Shelf Height13"
Shelf Length50 3/4"
Shelf Width21 1/2"
Step Spacing10"
Top Shelf Height39 3/4"
Top Shelf Length42 3/4"
Top Shelf Width21 1/2"
Top Step Depth5"
Top Step Height42.688"
Top Step Width17 3/4"

Shipping Info:

Ship weight (kg) 96.3
Ship height (cm)195.58
Ship length (cm)144.78
Ship width (cm)106.68
HS code8716805090
Country of OriginUS

Product Variants

ProductModelColorCaster Dia.Caster MaterialTop Shelf HeightCapacity Per ShelfFrame MaterialHeightMaterialPrice
VESTIL SPA-HD-2252 Hi-duty Stock Picker Truck Mold/rubber | AG7YZP SPA-HD-2252Silver4"Mold On Rubber37 3/4"330 lbs.Aluminum73.562"-€1,064.88
VESTIL SPA-HD-2852 Hi-duty Stock Picker Truck 28" x 52" 500 lb Capacity | AG7YZQ SPA-HD-2852Silver4"Mold On Rubber37 3/4"330 lbs.Aluminum73.562"-€1,479.64
VESTIL SPS-HD-2252 High Duty Truck 22" x 52" Mold-on-rubber | AG7ZGE SPS-HD-2252Blue4"Mold On Rubber37 3/4"500 lbs.Steel72"Steel€968.34
RFQ
VESTIL SPS-HD-2852 High Duty Truck 28 x 52 Mold-on-rubber | AG7ZGF SPS-HD-2852Blue4"Mold On Rubber37 3/4"500 lbs.Steel74 1/4"Steel€1,076.58
RFQ
VESTIL SPS-HD-2252-5PU High Duty Truck, Poly-On-Steel, 22 x 52 Inch Size | CE4QWZ SPS-HD-2252-5PUBlue5"Poly On Steel38 3/4"500 lbs.--Aluminum€1,051.11
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL SPS-HD-2252-6MR High Duty Truck, Rubber-On-Steel, 22 x 52 Inch Size
€914.18 /unit