VESTIL SPA2-2840 Stock Picker Aluminium 28 x 40 660 lb Capacity | AG7YZJ

VESTIL SPA2-2840 Stock Picker, Aluminium, 28 x 40 Inch Size, 660 Lb. Capacity

Item: AG7YZJ Model: SPA2-2840
In Stock

Get it by Thursday, Jun 12

€815.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStock Picking Ladder Cart
Capacity660 lbs.
Capacity Per Shelf330 lbs.
Caster Dia.4"
Caster MaterialMold On Rubber
Caster Width2"
ColorSilver
Depth44"
Frame MaterialAluminum
Height49.687"
Indoor/outdoorIndoor
Ladder Capacity350 lbs.
Length44"
Lip Height2"
Number Of Casters4
Number Of Shelves2
Shelf Clearance28"
Shelf Length39 3/4"
Shelf Width27.63"
Top Shelf Height37 3/4"
Width27 7/8"

Shipping Info:

Ship weight (kg) 63
Ship height (cm)137.16
Ship length (cm)127
Ship width (cm)101.6
HS code8428900290
Country of OriginUS

Product Variants

ProductModelHeightShelf LengthShelf WidthDepthCapacityNumber Of ShelvesTop Shelf HeightColorPrice
VESTIL SPA2-2236 Stock Picker Aluminium 22" x 36" 660 lb Capacity | AG7YZH SPA2-223650 3/4"35 3/4"21.63"40"660 lbs.237 3/4"Silver€758.28
VESTIL SPA2-2848 Stock Picker Aluminium 28" x 48" 660 lb Capacity | AG7YZK SPA2-284849.687"47 3/4"27.63"52"660 lbs.237 3/4"Silver€903.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL SPA2-2840 Stock Picker, Aluminium, 28 x 40 Inch Size, 660 Lb. Capacity
€815.67 /unit