VESTIL SM-LB-25 Additional Lower Bail 4.25 x 4.5 x 17.5 | AG7YYH

VESTIL SM-LB-25 Additional Lower Bail, 4.25 x 4.5 x 17.5 Inch Size

Item: AG7YYH Model: SM-LB-25
In Stock

Get it by Tuesday, Jun 10

€131.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpreader Beam Lower Bail
Chain Size Max. Capacity2"
ColorYellow
Connection StyleDirect Connect
FinishPowder Coat
Height17 1/2"
Length4 1/4"
MaterialSteel
Width4 1/2"

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)35.56
Ship length (cm)20.32
Ship width (cm)15.24
HS code8487900080
Country of OriginUS

Product Variants

ProductModelHeightColorMaterialFinishPrice
VESTIL SM-LB-40 Additional Lower Bail 4.5" x 5" x 11.25" | AG7YYJ SM-LB-4011 1/4"YellowSteelPowder Coat€132.56
VESTIL SM-LB-80 Additional Lower Bail 6 x 7 x 15.75 | AG7YYK SM-LB-8015 3/4"YellowSteelPowder Coat€133.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL SM-LB-25 Additional Lower Bail, 4.25 x 4.5 x 17.5 Inch Size
€131.51 /unit