SPEARS VALVES S1520-20FSR | CA9CUW

SPEARS VALVES S1520-20FSR Special Reinforced Utility Swing Check Valve, Thread, EPDM, 2 Size, PVC

Item: CA9CUW Model: S1520-20FSR
In Stock

Get it by Thursday, Jun 12

€97.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwing Check Valve
ColorWhite
ConstructionSR Threaded
JointPVC White Swing Check
Size2"
TypeUtility Swing Check Valves
Weight1.2 lbs.

Shipping Info:

Ship weight (kg) 0.558
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelTypeColorPrice
SPEARS VALVES S1520-25FSR | CA9CUX S1520-25FSRUtility Swing Check ValvesWhite€140.18
RFQ
SPEARS VALVES S1520-30FSR | CA9CVA S1520-30FSRCheck ValvesWhite€209.05
RFQ
SPEARS VALVES S1520-40FSR | CA9CVB S1520-40FSRUtility Swing Check ValvesWhite€261.39
RFQ
SPEARS VALVES S1520-60FSR | CA9CVC S1520-60FSRUtility Swing Check Valves-€462.51
RFQ
SPEARS VALVES S1520-05FSR | CB4HLN S1520-05FSRCheck ValvesWhite€40.47
RFQ
SPEARS VALVES S1520-07FSR | CB4HLP S1520-07FSRCheck ValvesWhite€44.05
RFQ
SPEARS VALVES S1520-10FSR | CB4HLR S1520-10FSRUtility Swing Check ValvesWhite€48.80
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES S1520-20FSR Special Reinforced Utility Swing Check Valve, Thread, EPDM, 2 Size, PVC
€97.88 /unit