VESTIL SLNM-118-AA Stacker Powered Lift Adjustable Fork 118 | AG7YXC

VESTIL SLNM-118-AA Stacker Powered Lift Adjustable Fork, 118 Inch Size

Item: AG7YXC Model: SLNM-118-AA
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€5,396.83 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStacker
Adjustable ForksYes
Adjustable LegsYes
Battery Size14
Battery Voltage12V
Capacity1500 lbs.
ColorBlack
Cord TypeElectric Cordless
Fork Length36"
Fork Width27"
Front Caster Dia.5"
Front Caster MaterialPolyurethane
Height78"
Hp1/2 hp
IncludesBattery Charger
Leg Width4"
Length65 1/2"
Lowered Height2"
MaterialSteel
Max. Lifting Height118"
Max. Travel Distance116"
Max. Width Between Forks27"
Max. Width Between Legs50"
Min. Lifting Height2"
Min. Width Between Forks8"
Min. Width Between Legs40.13"
Number Of Batteries1
Number Of Casters4
Phase1
Power SourceDC
Raised Height118"
Rear Caster Dia.5.9"
Rear Caster MaterialPolyurethane
StyleAdjustable Forks, Adjustable Support Legs
Uniform Capacity At 0" To 63"1500 lbs.
Uniform Capacity At 63" To 118"1000 lbs.
Width29"

Shipping Info:

Ship weight (kg) 328.5
Ship height (cm)213.36
Ship length (cm)187.96
Ship width (cm)165.1
HS code8428900290
Country of OriginCN

Product Variants

ProductModelFork LengthFork WidthMin. Lifting HeightMax. Lifting HeightMax. Width Between ForksColorHeightFront Caster Dia.Price
VESTIL SLNM-118-FF Stacker Powered Lift Fixed Fork 118" | AG7YXD SLNM-118-FF45"26 3/4"3 1/4"118"-Black78"2.95"€5,075.42
RFQ
VESTIL SLNM-63-AA Stacker Powered Lift Adjustable Fork 63" 1000 lb Capacity | AG7YXG SLNM-63-AA30"27"2"63"19.7"Yellow78"5"€4,069.91
RFQ
VESTIL SLNM-63-FF Stacker Narrow Mast Fixed Forks 63" | AG7YXH SLNM-63-FF45"26 3/4"3 1/4"63"-Yellow78"2.95"€3,965.98
RFQ
VESTIL SLNM-98-AA Stacker Powered Lift Adjustable Fork 98" | AG7YXJ SLNM-98-AA36"27"2"98"27"Yellow68 1/2"5"€4,931.19
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL SLNM-118-AA Stacker Powered Lift Adjustable Fork, 118 Inch Size
€5,396.83 /unit