SE-KURE SK-88-308DD Dummy Dome/Ceiling Panel 8 inch | AG9HPT 20LP37

SE-KURE SK-88-308DD Dummy Dome/Ceiling Panel 8 inch

Item: AG9HPT Model: SK-88-308DDCross Ref: 20LP37
In Stock

Get it by Tuesday, Jun 10

€140.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDummy Dome/Ceiling Panel
Backing TypeNo Back
Diameter8"
Dome Height3 1/4"
Lens ColorBlack
Lens MaterialAcrylic, Styrene
Mounting LocationCeiling
Rim TypeNo Rim
Backing MaterialNo Backing
Backing- RemoveNo Back
Includes2 ft. x 2 ft. Drop-In Panel
Includes Mounting HardwareNo
Mirror EnvironmentIndoor
Mirror MaterialAcrylic
Mirror ShapeRound

Shipping Info:

Ship weight (kg) 2.88
Ship height (cm)22.86
Ship length (cm)63.5
Ship width (cm)63.5
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SE-KURE SK-88-308DD Dummy Dome/Ceiling Panel 8 inch
€140.38 /unit