VESTIL SIREN-100-P-GN Siren - Hand Crank - Plastic - Army Green | AG7YVD

VESTIL SIREN-100-P-GN Plastic Warning Siren Hand Crank, Army Green

Item: AG7YVD Model: SIREN-100-P-GN
In Stock

Get it by Tuesday, Jun 17

€118.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSiren
Audible Distance0.25 mil.
Batteries IncludedNo
Battery BackupNo
ColorArmy Green
Depth6"
Height8 7/8"
Installation MethodHand Crank, Foldable
Length6"
Length With Handle Extended8.13"
Low-battery IndicatorNo Battery
MaterialPlastic
Noise Level110 dBA
System Connection MethodWireless Signal
ToneSingle
Width8 1/8"
Wireless Range1320 ft.

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)17.78
Ship length (cm)15.24
Ship width (cm)17.78
HS code3926909995
Country of OriginCN

Product Variants

ProductModelDepthInstallation MethodLow-battery IndicatorMaterialNoise LevelWireless RangeColorLength With Handle ExtendedPrice
VESTIL SIREN-100-BM Siren - Hand Crank - Metal Bracket Mount | AG7YUZ SIREN-100-BM8 1/2"Hand Crank, FoldableNo BatterySteel110 dBA1320 ft.Army Green8 1/2"€162.22
VESTIL SIREN-100-C Siren - Hand Crank - Metal - Camouflauge | AG7YVA SIREN-100-C6"Hand Crank, FoldableNo BatterySteel110 dBA1320 ft.-8.13"€162.22
VESTIL SIREN-100-GN Siren - Hand Crank - Metal - Army Green | AG7YVB SIREN-100-GN6"Hand Crank, FoldableNo BatterySteel110 dBA1320 ft.Army Green-€171.71
VESTIL SIREN-100-P-C Siren - Hand Crank - Plastic - Camouflage | AG7YVC SIREN-100-P-C6"Hand Crank, FoldableNo BatteryPlastic110 dBA1320 ft.-8.13"€118.66
VESTIL SIREN-100-S Siren - Hand Crank - Metal - Silver/gray | AG7YVF SIREN-100-S6"Hand Crank, FoldableNo BatterySteel110 dBA1320 ft.-8.13"€171.76
VESTIL SIREN-120 Siren - Hand Crank - Floor Stand | AG7YVH SIREN-12016"Hand Crank, FoldableNo BatterySteel120 dBA2640 ft.Silver-€392.31
VESTIL SIREN-SV Warning Siren - Steel - Silver | AG7YVJ SIREN-SV9 1/2"Bolt OnNo IndicatorSteel116 dBA1320 ft.Silver-€168.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL SIREN-100-P-GN Plastic Warning Siren Hand Crank, Army Green
€118.66 /unit