VESTIL SEH-6048 Truck Dockplate, 6875 Lb. Capacity, 60 Inch x 48 Inch Size, Yellow, Steel

Item: AG7YRU Model: SEH-6048
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,190.08 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDock Plate
Bevel Angle11°
ColorYellow
Distance From Bend To Edge9"
Distance From Leg To Edge10"
GradeINX-55
HandlesNo
Height9.69"
Height Differential7"
Length48"
Load Capacity6875 lbs.
MaterialSteel
Strength55000 psi
Width60"
Compatible Load TypeHand Truck
FeaturesBeveled Edges
Included Side RailSide Rail Not Included
IncludesPick Up Chain
Includes Forklift LoopsForklift Loops Not Included
Maximum Service Height7"
Overall Length48"
Overall Width60"
Service Height - Minimum7"
StandardsOSHA
Surface TypeDiamond Treadplate
Thickness1/2"
Usable Width60"

Shipping Info:

Ship weight (kg) 200.25
Ship height (cm)25.4
Ship length (cm)121.92
Ship width (cm)160.02
HS code7326908588
Country of OriginUS

Product Variants

ProductModelLoad CapacityMaterialHeight DifferentialColorBevel AngleDistance From Bend To EdgeDistance From Leg To EdgeGradePrice
VESTIL SEH-4830 Steel Truck Dockplate 8800 lb Capacity 48" x 30" | AG7YRJ 5XPK4 SEH-48308800 lbs.Steel4"Yellow11°9"10"INX-55€651.16
VESTIL SEH-4836 Steel Truck Dockplate 7300 lb Capacity 48" x 36" | AG7YRK SEH-48367300 lbs.Steel5"Yellow11°9"10"INX-55€755.18
VESTIL SEH-4848 Steel Truck Dockplate 5500 lb Capacity 48" x 48" | AG7YRL SEH-48485500 lbs.Steel7"Yellow11°9"10"INX-55€963.04
VESTIL SEH-4860 Steel Truck Dockplate 4400 lb Capacity 48" x 60" | AG7YRM 5XPK7 SEH-48604400 lbs.Steel9"Yellow11°9"10"INX-55€1,198.45
RFQ
VESTIL SEH-6036 Steel Truck Dockplate 9160 lb Capacity 60" x 36" | AG7YRT SEH-60369160 lbs.Steel5"Yellow11°9"10"INX-55€914.18
RFQ
VESTIL SEH-6060 Steel Truck Dockplate 5500 lb Capacity 60" x 60" | AG7YRV SEH-60605500 lbs.Steel9"Yellow11°9"10"INX-55€1,462.58
RFQ
VESTIL SEH-7236 Steel Truck Dockplate 11000 lb Capacity 72" x 36" | AG7YRY SEH-723611000 lbs.Steel5"Yellow11°9"10"INX-55€1,076.47
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL SEH-6048 Truck Dockplate, 6875 Lb. Capacity, 60 Inch x 48 Inch Size, Yellow, Steel
€1,190.08 /unit