VESTIL SDD-2448 Crane Jib 3/4T 12VDC Reach 42 to 66 | AG7YNX

VESTIL SDD-2448 Platform Truck, 3600 Lb. Capacity, 52-5/8 x 24 x 37-9/16 Inch Size, Silver, Aluminum

Item: AG7YNX Model: SDD-2448
In Stock

Get it by Tuesday, Jun 10

€659.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlatform Truck
Caster Dia.5"
Caster MaterialPoly On Steel
Caster Wheel Width2"
ColorSilver
Deck Height10 13/16"
Deck Length48"
Deck Width24"
Handle Width23 1/4"
Height37.687"
Includes(1) 22 15/16" Wide Handle, (2) Rigid Casters 2" Width, And (2) Swivel Casters 2" Width
Length52 5/8"
Load Capacity3600 lbs.
MaterialAluminum
Max. Platform Height10.63"
Number Of Batteries0
Number Of Casters4
Overall Height37 14/25"
Overall Length52.63"
Overall Width24"
Platform Height10.63"
Platform Length48"
Platform MaterialAluminum
Platform Width24"
Power SourceManual
Static Load Capacity3600 lbs.
Width24"

Shipping Info:

Ship weight (kg) 17.1
Ship height (cm)10.16
Ship length (cm)127
Ship width (cm)60.96
HS code8716805090
Country of OriginUS

Product Variants

ProductModelDeck LengthDeck WidthOverall LengthOverall WidthPlatform LengthPlatform WidthLoad CapacityDeck HeightPrice
VESTIL SDD-3048 Aluminium Platform Truck 30" x 48" | AG7YNY SDD-304848"30"52.63"30"48"30"3600 lbs.10 13/16"€723.27
VESTIL SDD-3060 Aluminium Platform Truck 30" x 60" | AG7YNZ SDD-306060"30"64.63"30"60"30"3600 lbs.10 13/16"€860.21
RFQ
VESTIL SDD-3672 Aluminium Platform Truck 36" x 72" | AG7YPA SDD-367272"36"76.63"36"72"36"3600 lbs.10 13/16"€895.13
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL SDD-2448 Platform Truck, 3600 Lb. Capacity, 52-5/8 x 24 x 37-9/16 Inch Size, Silver, Aluminum
€659.68 /unit